Shop All Faucet Repair and Maintenance
Chicago Faucet
Cartridge Seat Washer, Dia .565 In
Mfr # 1-021JKABNF
Zoro # G1979914
product price: $0.92
/ea
$0.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Chicago Faucets
- Material EPDM Compound
- Material of Construction Plastic
- Includes Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 1-021JKABNF
- Zoro # G1979914
- UPC # 611943468996
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Chicago Faucets |
Material | EPDM Compound |
Material of Construction | Plastic |
Includes | Washer |
For Use With Mfr. Model Number | 1276-ABNF |
Item | Cartridge Seat Washer |
Description
Cartridge Seat Washer, For Use With Mfr. Model Number 1276-ABNF, Includes Washer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Mini Pressure Regulator, Wtr Rgltr 15 PSI1 Bar (MPR2-1)
- AMERICAN STANDARD Cadet Tank Cover (735083-400.020)
- HOME-FLEX Gas Tubing 1X100Ft Yllw (19-111100)
- ZORO SELECT Plug, Polypropylene, 1-1/2", Schedule 80, 300 psi Max Pressure (PLUG150)
- CHICAGO FAUCET Button, Vacuum, For Use With 204-4-Arm Handles (216-378JKNF)
- CHICAGO FAUCET Wall Valve (769-LEHAB)
- CHICAGO FAUCET Pipe Support (902-MHJKCP)
- CHICAGO FAUCET Pipe Support, Chrome Plated (902-MJKCP)
- CHICAGO FAUCET Wall Valve (770-PLABCP)
- CHICAGO FAUCET Handle (386-009JKCP)
- T&S BRASS Spray Valve Handle (001120-45)
- Chicago Faucet Faucet Repair and Maintenance