Shop All Cartridges and Stems
Chicago Faucet
Cartridge Seat, Monel, PK100
Mfr # 1-327BL100JKABNF
Zoro # G6118411
product price: $136.99
/pk 100, $1.37/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Brand Chicago Faucets
- Material Monel
- Finish Bright Nickel
- Material of Construction Monel
- For Use With Compression Cartridges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 1-327BL100JKABNF
- Zoro # G6118411
- UPC # 611943579272
- Country of Origin United States
- Category Cartridges and Stems
Details
Fits Brand | Chicago Faucets |
Material | Monel |
Finish | Bright Nickel |
Material of Construction | Monel |
For Use With | Compression Cartridges |
Item | Cartridge Seat box lot |
Description
Cartridge Seat box lot, Package Quantity 100
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress XL coupling No stop, 3" x 3" (26690)
- T&S BRASS Faucet Spray Spring Hose, Handheld Mount (B-0100)
- PARKER String Wound Filter Cartridge, 10 gpm, 100 Micron, 2-7/16" O.D., 20 in H, 6 PK (8R20A)
- HOSE MASTER 2" Dia x 24" L SS Flexible Metal Hose (G200SM240)
- CHICAGO FAUCET Quaturn Compression Operating Cartridge (1-099XTDAB)
- CHICAGO FAUCET Cartridge Seat, Monel For use with 1276-ABNF (1-027JKABNF)
- CHICAGO FAUCET MVP(TM) Bubbler Cartridge, Stainless Steel/Plastic (672-XJKABNF)
- CHICAGO FAUCET LH Slo-Comp. Cartridge (217-XTLHJKABNF)
- CHICAGO FAUCET Thermostatic Check-Cartridge (550-009JKABNF)
- CHICAGO FAUCET Naiad Metering Cartridge (628-XSLOJKABNF)
- DANCO Stem Tub and Shower 9L-8H and C Sterling (7183585)
- Chicago Faucet Cartridges and Stems