Shop All Cartridges and Stems
Chicago Faucet
Cartridge Retainer, Stainless Steel
Mfr # 1-022JKABNF
Zoro # G0414906
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Chicago Faucets
- Material Stainless Steel
- Finish Stainless Steel
- Material of Construction Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 1-022JKABNF
- Zoro # G0414906
- UPC # 611943458454
- Country of Origin United States
- Category Cartridges and Stems
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Chicago Faucets |
Material | Stainless Steel |
Finish | Stainless Steel |
Material of Construction | Stainless Steel |
For Use With | Chicago Faucet X Or XT Style Cartridges |
For Use With Mfr. Model Number | 1276-ABNF |
Item | Cartridge Retainer |
Description
Cartridge Retainer, Fits Brand Chicago Faucets, Finish Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAUFF CS Valve, 1/2" NPT, 7250 PSI Max (BBV-2-N08-8001-M)
- MIDWEST FASTENER #10-24 x 7/16" Steel Coarse Thread Slotted Oval Head Faucet Screws 8PK (72926)
- ANVIL 1-1/2" MNPT x 1-1/4" FNPT Galvanized Hex Bushing (0319907408)
- NEOPERL 1.5 gpm Laminar Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass (5501305)
- CHICAGO FAUCET Cartridge Repair Kit (820-ABNF)
- CHICAGO FAUCET Cartridge, Brass (274-X245LJKABNF)
- CHICAGO FAUCET RH Quaturn Cartridge (377-XTRHJKABNF)
- CHICAGO FAUCET Cartridge, Brass (333-XSLOPJKABNF)
- CHICAGO FAUCET Cartridge Repair Kit, Brass, Elastomers (849-DAB)
- CHICAGO FAUCET Cartridge, O-Ring, Elasomer (2-043JKABNF)
- ACORN CONTROLS Safti-Trol(R) Cartridge Assembly (2437-000-001)
- Chicago Faucet Cartridges and Stems