Shop All Cartridges and Stems
Chicago Faucet
Cartridge, O-Ring, Elasomer
Mfr # 2-043JKABNF
Zoro # G2015946
original price:
$2.05
17% off
new price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Chicago Faucets
- Material Elastomer
- Finish Elastomer
- Material of Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 2-043JKABNF
- Zoro # G2015946
- UPC # 611943458607
- Country of Origin United States
- Category Cartridges and Stems
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Chicago Faucets |
Material | Elastomer |
Finish | Elastomer |
Material of Construction | Plastic |
For Use With | Chicago Faucet XT Style Cartridges |
Item | Cartridge O-Ring |
For Use With Mfr. Model Number | 1276-ABNF |
Description
Cartridge O-Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 1.5 gpm Aerated Outlet, 15/16"- 27 UNS -2A Thread Size, Chrome, Plastic (101010)
- ZSI Cushion Clamp Clamp, 1-1/2 In Wall, 7/8 In (UX7815)
- ZORO SELECT PVC Flange, FNPT, 1/2 in Pipe Size (852-005)
- ANVIL 1-1/4" x 3/4" x 1-1/4" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 (0300041001)
- CHICAGO FAUCET Cartridge Cap Nut, For Use With Chicago Faucet Concealed Valves (274-004JKRBF)
- CHICAGO FAUCET Cartridge Spin Cap Assembly (2200-021KJKNF)
- CHICAGO FAUCET LH Quaturn Cartridge (1-100XKJKABNF)
- CHICAGO FAUCET RH Slo-Comp. Cartridge (217-XTRHJKABNF)
- CHICAGO FAUCET RH Ceramic Cartridge, Brass/SS, PK12 (1-099XKBL12JKABNF)
- CHICAGO FAUCET Cartridge, Brass (274-X245LJKABNF)
- ZURN Cartridge, Hot, 2-7/8" for Zurn 2 Handle Widespread Manual Faucets (59517008)
- Chicago Faucet Plumbing Parts & Accessories