Shop All Cartridges and Stems
Chicago Faucet
Cartridge, Compression, Brass
Mfr # 274-XTRHJKABNF
Zoro # G5033463
original price:
$41.97
27% off
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Chicago Faucets
- Material Brass
- Finish Nickel Plated
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 274-XTRHJKABNF
- Zoro # G5033463
- UPC # 611943644512
- Country of Origin United States
- Category Cartridges and Stems
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Chicago Faucets |
Material | Brass |
Finish | Nickel Plated |
Material of Construction | Brass |
Standards | ADA compliant |
For Use With | Most Faucets |
Item | Cartridge, Compression |
Description
Cartridge, Compression, Fits Brand Chicago Faucets, Finish Nickel Plated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" x 1/8" Female NPT x Female NPT Black Forged Steel Reducer (1MNG5)
- LEGEND VALVE 1-1/2" T-15 BRONZE Y-STRAINER (105-507)
- THRIFCO PLUMBING 1/2 45 Elbow Stainless Steel, Packaged (9017032)
- JONES STEPHENS Brass PEX Elbow, Lead Free, 1", 90 deg. (C76010LF)
- CHICAGO FAUCET Cartridge, Compression, Left Hand, Brass (1-100-245JKABNF)
- CHICAGO FAUCET LH Quaturn Cartridge (377-XTLHJKABNF)
- CHICAGO FAUCET Cartridge Repair Kit, Brass, Elastomers (849-DAB)
- CHICAGO FAUCET Thermostatic Check-Cartridge (550-009JKABNF)
- CHICAGO FAUCET Cartridge, Ceramic (2300-XJKABNF)
- CHICAGO FAUCET LH Quaturn Cartridge, Material Brass (1-100XTJKABNF)
- KOHLER PBV Replacement Cartridge, Replacement (GP800881)
- Chicago Faucet Cartridges and Stems