Shop All Cartridges and Stems
Chicago Faucet
Cartridge, Compression, Brass
Mfr # 274-XTLHJKABNF
Zoro # G5033454
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Chicago Faucets
- Material Brass
- Finish Nickel Plated
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 274-XTLHJKABNF
- Zoro # G5033454
- UPC # 611943644000
- Country of Origin United States
- Category Cartridges and Stems
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Chicago Faucets |
Material | Brass |
Finish | Nickel Plated |
Material of Construction | Brass |
Standards | ADA compliant |
For Use With | Most Faucets |
Item | Cartridge, Compression |
Description
Cartridge, Compression, Fits Brand Chicago Faucets, Finish Nickel Plated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect, Threaded Swivel Branch Tee, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI100822S-PK10)
- VIEGA Viega MegaPress reducer, 1-1/2" x 1" (95345)
- MOEN Valve Trim, Lever, 1/2 In, Chrome (T2131)
- KOHLER Hand Shower, Vibrant Brushed Nickel, Wall Mounted (22179-BN)
- CHICAGO FAUCET Gasket, 40Mm Cartridge (2200-024JKABNF)
- CHICAGO FAUCET RH Quaturn Cartridge (1-099XTJKABNF)
- CHICAGO FAUCET RH Ceramic Cartridge, Brass/SS, PK12 (377-XTRHBL12JKABNF)
- CHICAGO FAUCET Cartridge Cap Nut (274-014JKRBF)
- CHICAGO FAUCET Cartridge, Brass (745-XJKABNF)
- CHICAGO FAUCET Naiad Metering Cartridge (625-XSLOJKABNF)
- KINGSTON BRASS KBRP101C Washerless Cartridge (1 Piece), Raw (KBRP101C)
- Chicago Faucet Cartridges and Stems