Shop All Cartridges and Stems
Chicago Faucet
Cartridge Cap Gasket, Elastomer
Mfr # 1-043JKABNF
Zoro # G2686372
product price: $0.75
/ea
$0.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Gaskets, Hardware and O-Rings
- Fits Brand Chicago Faucets
- Material Elastomer
- Finish Elastomer
- Material of Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 1-043JKABNF
- Zoro # G2686372
- UPC # 611943458485
- Country of Origin United States
- Category Cartridges and Stems
Details
Sub-Category | Gaskets, Hardware and O-Rings |
Fits Brand | Chicago Faucets |
Material | Elastomer |
Finish | Elastomer |
Material of Construction | Plastic |
For Use With | Chicago Faucet X Style Cartridges |
Item | Cartridge Cap Gasket |
Description
Cartridge Cap Gasket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIOBEL Hand Shower Rail Slider (160BN)
- BANJO Flange, 2", Full Port , Elbow, 3 1/4" O.D. (M220BRB90)
- DIXON Cam/Groove 90deg., Couplr, Hose, Shank2", AL (200C-90AL)
- HAYWARD FLOW CONTROL 4", socket, PVC, Basket Strainer, 150 psi (SB1400S18)
- CHICAGO FAUCET LH Quaturn Cartridge (377-XKLHJKABNF)
- CHICAGO FAUCET Cartridge, Brass (625-XJKABNF)
- CHICAGO FAUCET RH Ceramic Cartridge, Brass/SS, PK12 (377-XKRHBL12JKABNF)
- CHICAGO FAUCET Cartridge Repair Kit (820-ABNF)
- CHICAGO FAUCET Quaturn Compression Operating Cartridge (1-100XTDAB)
- CHICAGO FAUCET Cartridge, Compression, Right Hand, Brass (1-099-245JKABNF)
- DELTA Other Stem Unit & Seats - 1600 Series - Mini-Bulk (RP1991MBS)
- Chicago Faucet Plumbing Parts & Accessories