Shop All Cartridges and Stems
Chicago Faucet
Cartridge, Brass
Mfr # 665-190KJKABNF
Zoro # G5043281
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Chicago Faucets
- Material Brass
- Finish Nickel Plated
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 665-190KJKABNF
- Zoro # G5043281
- UPC # 611943643898
- Country of Origin United States
- Category Cartridges and Stems
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Chicago Faucets |
Material | Brass |
Finish | Nickel Plated |
Material of Construction | Brass |
Standards | ADA compliant |
For Use With | Most Faucets |
Item | Metering Cartridge |
Description
Metering Cartridge, Fits Brand Chicago Faucets, Finish Nickel Plated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Raincan Showerhead (973-228J)
- KOHLER Rite-Temp Valve Body Rough-In With Se (8300-KS-NA)
- KETCHAM 16" x 30" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-1630)
- ARMACELL 1/2" Id X 1/2" Armaflex Pipe Insul. 396/Ctn (APT01212)
- CHICAGO FAUCET Thermostatic/Pressure Balance Cartridge (1905-006KJKNF)
- CHICAGO FAUCET Cartridge, Compression, Right Hand, Brass (1-099-245JKABNF)
- CHICAGO FAUCET RH Ceramic Cartridge, Brass/SS, PK12 (1-099XTBL12JKABNF)
- CHICAGO FAUCET Urinal Push Button Cartridge, Brass (386-XSLOJKNF)
- CHICAGO FAUCET Cartridge Repair Kit, Brass, Elastomers (849-DAB)
- CHICAGO FAUCET Volume And Temperature Control Cartridge (2500-XJKNF)
- THRIFCO PLUMBING P.P. Wide-Spread Cold (4402644)
- Chicago Faucet Plumbing Parts & Accessories