Shop All Cartridges and Stems
Chicago Faucet
Cartridge, Brass
Mfr # 409-XJKABNF
Zoro # G4973394
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Chicago Faucets
- Material Brass
- Finish Bright Nickel
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 409-XJKABNF
- Zoro # G4973394
- UPC # 611943644215
- Country of Origin United States
- Category Cartridges and Stems
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Chicago Faucets |
Material | Brass |
Finish | Bright Nickel |
Material of Construction | Brass |
For Use With | Most Faucets |
Item | Cartridge |
Description
Cartridge, Fits Brand Chicago Faucets
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Cadet Pro Elongated 1.28 Gpf Toilet In W, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated (215CA.104.020)
- ZURN 3.5 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZER6000AV-CPM)
- GF PIPING SYSTEMS 1-1/2" FNPT PVC Ball Valve 3-Way True Union (161543106)
- SMITH-COOPER Coupling, 1-1/2", 150,304, Thrd Heavy (4381030470)
- CHICAGO FAUCET RH Ceramic Cartridge, Brass/SS, PK12 (1-099XTBL12JKABNF)
- CHICAGO FAUCET Cartridge Cap Nut, Brass (1-214JKCP)
- CHICAGO FAUCET Cartridge Repair Kit (1276-ABNF)
- CHICAGO FAUCET Cartridge, Ceramic (2300-XJKABNF)
- CHICAGO FAUCET LH Quaturn Cartridge, Material Brass (1-100XTJKABNF)
- CHICAGO FAUCET Naiad Metering Cartridge (628-XSLOJKABNF)
- OAKBROOK COLLECTION Faucet Cartridge H/C Ob (RP 50168C)
- Chicago Faucet Plumbing Parts & Accessories