Shop All Cartridges and Stems
Chicago Faucet
Cartridge, Brass
Mfr # 377-X245RJKABNF
Zoro # G4974514
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Chicago Faucets
- Finish Nickel Plated
- Material Brass
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 377-X245RJKABNF
- Zoro # G4974514
- UPC # 611943581220
- Country of Origin United States
- Category Cartridges and Stems
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Chicago Faucets |
Finish | Nickel Plated |
Material | Brass |
Material of Construction | Brass |
For Use With | Most Faucets |
Item | Cartridge, Compression |
Faucet Finish | Nickel Plated |
Description
Cartridge, Compression, Fits Brand Chicago Faucets, Finish Nickel Plated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet Ball Assembly, For Delta Faucets (RP70)
- PARKER Solenoid Valve Coil, 208/240V, 60/50Hz, 10W (PKC-1-208/240)
- WATTS Backflow Preventer, Size 1/2", 175 psi (1/2 LF009-QT-S)
- CHICAGO FAUCET High Flow Spray Valve, 3/4-14 UNS, 2.5GPM (90-HABCP)
- CHICAGO FAUCET LH Quaturn Cartridge (377-XKLHJKABNF)
- CHICAGO FAUCET Naiad Metering Cartridge (625-XSLOJKABNF)
- CHICAGO FAUCET Cartridge Repair Kit (1273-ABNF)
- CHICAGO FAUCET Cartridge Seat, Monel For use with 1276-ABNF (1-027JKABNF)
- CHICAGO FAUCET Packing Assembly, For XT Cartridges (1-119JKABNF)
- CHICAGO FAUCET Cartridge, Compression, Right Hand, Brass (1-099-245JKABNF)
- DANCO Faucet Stem Repair Kit Strling (88100)
- Chicago Faucet Plumbing Parts & Accessories