Shop All Cartridges and Stems
Chicago Faucet
Cartridge, Brass
Mfr # 377-X245LJKABNF
Zoro # G4974383
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Chicago Faucets
- Material Brass
- Material of Construction Brass
- For Use With Most Faucets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 377-X245LJKABNF
- Zoro # G4974383
- UPC # 611943581213
- Country of Origin United States
- Category Cartridges and Stems
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Chicago Faucets |
Material | Brass |
Material of Construction | Brass |
For Use With | Most Faucets |
Item | Cartridge, Compression |
Description
Cartridge, Compression, Fits Brand Chicago Faucets
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Globe Valve, Class 800, 3/4 In., FNPT (4371006380)
- LEGRIS Push-to-Connect, Threaded Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3101 06 60)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 3/4 in x 1/2 in Pipe Size (429101)
- APOLLO VALVES 2" Sweat Brass Ball Valve Inline (94ALF-208-01A)
- CHICAGO FAUCET Cartridge, Brass (333-XPSHJKABNF)
- CHICAGO FAUCET Volume And Temperature Control Cartridge (2500-XJKNF)
- CHICAGO FAUCET Cartridge, Brass (335-XJKABNF)
- CHICAGO FAUCET Cartridge O-Ring, Elastomer, PK100 (1-328BL100JKABNF)
- CHICAGO FAUCET RH Quaturn Cartridge (377-XTRHJKABNF)
- CHICAGO FAUCET Cartridge, Brass (333-XSLOCJKABNF)
- THRIFCO PLUMBING Repcal Stem Repair Kit (4401804)
- Chicago Faucet Plumbing Parts & Accessories