Shop All Faucet Repair and Maintenance
Chicago Faucet
Body Adapter, Brass
Mfr # BA2JKABCP
Zoro # G4973446
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Gaskets, Hardware and O-Rings
- Fits Brand Chicago Faucets
- Material Brass
- Finish Chrome
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # BA2JKABCP
- Zoro # G4973446
- UPC # 611943644369
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Gaskets, Hardware and O-Rings |
Fits Brand | Chicago Faucets |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
For Use With | Most Faucets |
Connection | 1-1/16 in -18 UNEF Inlet x 3/8 in FNPT Outlet x |
Item | Body Adapter |
Description
Body Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Toilet Bowl, Flush 1.1 to 1.6 gal., White (K-96053-SS-0)
- STZ Industries 1/2 in. FIP each X 1/2 in. D FIP Black Iron 2.25 in. L 6-Way Cross Fitting (366 CRDO-12)
- TAYMOR Towel Ring, Satin, Infinity, 6 In (04-SN8404)
- LDR INDUSTRIES 311 B-21 BUSHING 2X1 GALV (311B-21)
- CHICAGO FAUCET 2 In. Canopy Single Wing Handle (1000-HOTJKCP)
- CHICAGO FAUCET 10In Gooseneck Swing Spout (GN10BSWGJKABCP)
- CHICAGO FAUCET Nut (250-054JKRBF)
- CHICAGO FAUCET O Ring .751-.761 X .070 (667-107JKABNF)
- CHICAGO FAUCET CFC Service Remote for For 2-Way Communication with Hytronic (116.585.00.1)
- CHICAGO FAUCET Vb Spout B Type End (L6BVBJKABCP)
- DELTA O-Ring Repair Kit, Rubber (RP25)
- Chicago Faucet Faucet Repair and Maintenance