Shop All Handles, Levers & Controls
Chicago Faucet
Blade Handle Kit, Includes Two Handles
Mfr # 317-PRJKCP
Zoro # G3424574
original price:
$106.99
5% off
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Fits Brand Chicago Faucets
- Finish Chrome
- Material Chrome Plated Die Cast
- Includes 2 Handles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 317-PRJKCP
- Zoro # G3424574
- UPC # 611943460624
- Country of Origin China
- Category Handles, Levers & Controls
Details
Sub-Category | Faucet Handles |
Fits Brand | Chicago Faucets |
Finish | Chrome |
Material | Chrome Plated Die Cast |
Includes | 2 Handles |
Material of Construction | Metal |
Item | Handle |
For Use With Mfr. Model Number | 895-ABCP |
Use With Water Temp. | Hot/Cold |
Faucet Finish | Chrome Plated |
Description
Handle, Fits Brand Chicago Faucets, For Use With Mfr. Model Number 895-ABCP, Faucet Handle Type Wristblade, Finish Chrome, Use With Water Temp. Hot/Cold, Metal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Toilet Seat Rnd Plst Wh (80SLOW-000)
- NEOPERL 1.75 gpm Aerator Adapter 1.75 gpm, Chrome, Brass (5504305)
- EVERFLOW FIP Long Bonnet Stop Valve, Brass 1/2" (43122-NL)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (527-GN8AE3-317ABCP)
- CHICAGO FAUCET MVP Push Button Handle (665-PSHJKCP)
- CHICAGO FAUCET Utility Sink Faucet, 2 Handles, 12.0 gpm (305-VBRRCF)
- CHICAGO FAUCET Cross Handle 8" Mount, Chrome plated (947-GN8BVBE7CP)
- CHICAGO FAUCET Wrist Blade Handle, 6 In, PK2 (319-PRJKCP)
- CHICAGO FAUCET Wall-Mounted Bedpan Washer, Cross Handle, Inlet Size 1/2", Chrome Plated (809-CP)
- CHICAGO FAUCET 3In Cross Handle (634-HOTJKCP)
- KOHLER Purist B/S Trm W/Div, 35 Spt, Ls Hd-Crs (T14420-3L-2MB)
- Chicago Faucet Kitchen Faucets & Accessories