Shop All Faucet Repair and Maintenance
Chicago Faucet
Angle Urinal Valve With Riser
Mfr # 732-VB665PSHCP
Zoro # G1135045
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Finish Polished chrome
- Includes Slip Wall Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 732-VB665PSHCP
- Zoro # G1135045
- UPC # 611943281205
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Sub-Category | Valves |
Finish | Polished chrome |
Includes | Slip Wall Flange |
Item | Angle Urinal Valve With Riser |
Description
Angle Urinal Valve With Riser
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slip On Raise Face, Carbon Steel, 285 psi (110-040-000)
- INTERSTATE PNEUMATICS Brass Female Coupling Adapter 1/2 Inch X 1/2 Inch NPT Female (FPC880)
- SLOAN Urinal, Waterfree, White (WES1000)
- PLUMB PAK SPLIT FLANGE 2"" CHROME (PP857-5)
- CHICAGO FAUCET Swing Spout Repair Kit (1-004KJKABNF)
- CHICAGO FAUCET 8"L Cover Plate, E40 Only, Brass (242.164.21.1)
- CHICAGO FAUCET Hot And Cold Water Mixing Sink Faucet (225-261ABCP)
- CHICAGO FAUCET Remote Rigid/Swing Gooseneck Spout (626-E3ABCP)
- CHICAGO FAUCET Angle Stop (1024-ABCP)
- CHICAGO FAUCET Kit For Vb Assembly (892-402KDAB)
- T&S BRASS Cartridge, Cerama Cold (12447-25NS)
- Chicago Faucet Faucet Repair and Maintenance