Shop All Supply Stop Valves
Chicago Faucet
Angle Stop Ball Valve With Supply
Mfr # STB-51-11-AB
Zoro # G1144145
product price: $41.55
/ea
$41.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 5/8"
- Body Style Angle
- Valve Design Angle
- Ball Valve Product Group Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # STB-51-11-AB
- Zoro # G1144145
- UPC # 611943540005
- Country of Origin Taiwan, Province of China
- Category Supply Stop Valves
Dimensions
Pipe Size | 5/8" |
Details
Item | Angle Stop Ball Valve With Supply |
Body Style | Angle |
Valve Design | Angle |
Ball Valve Product Group | Manual |
Description
Angle Stop Ball Valve With Supply
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Backflow Preventer, 1 1/2 in, FNPT (112-950XL3)
- CHICAGO FAUCET Dual-Handle 6" Mount, Exposed Hot And Cold Water Service, Chrome plated (835-CP)
- KOHLER Occasion Hydrorail-R Set, 1.75 Gpm (27118-G-BN)
- LENOX Tubing Cutter 21011 (21011TC138)
- CHICAGO FAUCET Water Supply Stop, Angle Body, 1/2 FNPT (1017-ABCP)
- CHICAGO FAUCET Water Supply Stop, Angle Body, 1/2 FNPT (1006-ABCP)
- CHICAGO FAUCET Multi-Turn Stop, Angle, 1/2 Inx3/8 In (1013-ABCP)
- LEGEND VALVE 1" FLX 1" IPS NL T-442 (111-116NL)
- TECTITE BY APOLLO 1/2 in. Chrome-Plated Brass Push-to-Connect x 3/8 in. O.D. Compression Quarter-Turn Angle Stop Valve (FSBVA1238C)
- KISSLER Water Supply Stop, Angle Valve, Chrome (AB88-9200)
- PLUMB Pak PP20127LF/PBWT113 Dual Valve - 0.5 F X 0.37 C X 0.37 C (7924988)
- Chicago Faucet Valves