Shop All Supply Stop Valves
Chicago Faucet
Angle Stop Ball Valve With Supply
Mfr # STB-31-13-PR-AB
Zoro # G1144057
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 5/8"
- Body Style Angle
- Valve Design Angle
- Ball Valve Product Group Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # STB-31-13-PR-AB
- Zoro # G1144057
- UPC # 611943540715
- Country of Origin Taiwan, Province of China
- Category Supply Stop Valves
Dimensions
Pipe Size | 5/8" |
Details
Item | Angle Stop Ball Valve With Supply |
Body Style | Angle |
Valve Design | Angle |
Ball Valve Product Group | Manual |
Description
Angle Stop Ball Valve With Supply
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Plumbing Coupling F2Aw Cp Coupling Assembly Sj 3/4 (0306052)
- MIDWEST FASTENER 1" x 3" x 1/8" Neoprene Rubber Flat Faucet Washers 5PK (77164)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/2", CPVC/FPM, Full Port, S/T (TBH2150ASTV0000)
- KLO-SHURE Strt Mnt Insltd Cplg, 1/2 ID, 3/4 Wall (2400609273)
- CHICAGO FAUCET Water Supply Stop, Angle Body, 1/2 FNPT (1017-ABCP)
- CHICAGO FAUCET Water Supply Stop, Angle Body, 1/2 FNPT (1006-ABCP)
- CHICAGO FAUCET Multi-Turn Stop, Angle, 1/2 Inx3/8 In (1013-ABCP)
- SHARKBITE & CASH ACME Sharkbite & Cash Acme 239577 0.50 x 0.37 in. CMP Supply Stop (239577)
- JOHN GUEST Multi-Turn Stop, 3/8 In PF x 3/8 In PF (PISV0412S)
- JOHNSON CONTROLS V-3000-1 Pneumatic Valve (V-3000-1)
- LEGEND VALVE 1/2 PEX x 3/8 x 3/8 T587N L (114-406NL)
- Chicago Faucet Valves