Shop All Supply Stop Valves
Chicago Faucet
Angle Stop Ball Valve With Supply
Mfr # STB-31-11-PR-AB
Zoro # G1143025
product price: $66.69
/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 5/8"
- Body Style Angle
- Valve Design Angle
- Ball Valve Product Group Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # STB-31-11-PR-AB
- Zoro # G1143025
- UPC # 611943540111
- Country of Origin Taiwan, Province of China
- Category Supply Stop Valves
Dimensions
Pipe Size | 5/8" |
Details
Item | Angle Stop Ball Valve With Supply |
Body Style | Angle |
Valve Design | Angle |
Ball Valve Product Group | Manual |
Description
Angle Stop Ball Valve With Supply
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Simplice Bar Sink Faucet (22034-VS)
- DELTA Faucet, Shower Head Showering Component Faucet, Stainless (52680-SS)
- NEWPORT BRASS Kitchen Spray Head in Forever Brass (Pvd) (129/01)
- NEWPORT BRASS Floor Riser Kit For Exposed Tub & Hand Shower Set in Polished Chrome (3-196/26)
- CHICAGO FAUCET Multi-Turn Stop, Angle, 1/2 Inx3/8 In (1013-ABCP)
- CHICAGO FAUCET Water Supply Stop, Angle Body, 1/2 FNPT (1006-ABCP)
- CHICAGO FAUCET Water Supply Stop, Angle Body, 1/2 FNPT (1017-ABCP)
- LEGEND VALVE 1/2 T3501 1/4 TURN LOG LIGHTER (102-873)
- JONES STEPHENS Polished Brass 3/8" x 20" Closet Supply and 3/8" x 5/8" Angle Stop Kit (S10371)
- KISSLER Angle Stop Valve, Brass, Compression, PK10 (88-9215)
- LEGEND VALVE 1" FLX 1" IPS NL T-442 (111-116NL)
- Chicago Faucet Supply Stop Valves