Shop All Faucet Repair and Maintenance
Chicago Faucet
Angle 1In Inlet Supply Arm With
Mfr # WXAJKABCP
Zoro # G1145271
product price: $79.59
/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # WXAJKABCP
- Zoro # G1145271
- UPC # 611943488932
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Finish | Chrome plated |
Item | Angle 1In Inlet Supply Arm With |
Description
Angle 1In Inlet Supply Arm With
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2-1/2" Butt Weld End Long 90 Deg. Elbow - 304SS Unpolished (L2S-2.5-1-304)
- MILWAUKEE TOOL M18 1" Jaw (49-16-2652)
- LEGRIS Push-to-Connect, Threaded Male Connector, 10mm Tube Size, Nylon, Black, 10 PK (3101 10 17)
- ZORO SELECT Supply Line, 1/2" Outlet, 3/8" Inlet Size (48723)
- CHICAGO FAUCET 8" Cover Plate, Center Hole, Brass Chrome Plated (240.628.21.1)
- CHICAGO FAUCET Hose Bibb (387-LEF)
- CHICAGO FAUCET Spout End (K3JKABCP)
- CHICAGO FAUCET High Flow Spray Valve, 3/4-14 UNS, 2.5GPM (90-HABCP)
- CHICAGO FAUCET Gooseneck Spout, Brass (GN2BJKABCP)
- CHICAGO FAUCET High Arch Swg/Rgd Spout (HA8AE3VPJKABCP)
- AMERICAN STANDARD Straight Pipe For Toilet Fv 24" (M964413-0020A)
- Chicago Faucet Faucet Repair and Maintenance