Shop All Faucet Repair and Maintenance
Chicago Faucet
Actuator Assembly
Mfr # 3300-103KJKABNF
Zoro # G5069434
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Fits Brand Chicago Faucets
- Material Chrome-Plated Brass
- Finish Bright Nickel
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 3300-103KJKABNF
- Zoro # G5069434
- UPC # 611943580926
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Sub-Category | Valves |
Fits Brand | Chicago Faucets |
Material | Chrome-Plated Brass |
Finish | Bright Nickel |
Material of Construction | Brass |
For Use With | Metering Faucets |
Item | Metermix Actuator and Unit |
Features | Adjustable Timing |
Description
Metermix Actuator and Unit, Fits Brand Chicago Faucets
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 45 Elbow Stainless Steel, Packaged (9017032)
- STRAUB 6" 316 SS Grip L Coupling (STR21350)
- ZSI Cushion Clamp Clamp, 1 In Wall, 2-1/8 In (UX21810)
- ZORO SELECT 1/2" Female Flare Low Lead Brass Cap (704040-08)
- CHICAGO FAUCET Gooseneck Spout, Brass (GN8BVBJKABCP)
- CHICAGO FAUCET Econo-Flow Spray Outlet, Vandal Resistant (E28JKABCP)
- CHICAGO FAUCET Turret With Single Inlet Cold Water (980-937CP)
- CHICAGO FAUCET Unit (1105-XLHJKABNF)
- CHICAGO FAUCET Adapter Assembly (50-016KJKABCP)
- CHICAGO FAUCET Flange (2300-014JKCP)
- DANCO Tub & Shower Strainer (9D00088926)
- Chicago Faucet Faucet Repair and Maintenance