Shop All Food Service Faucets
Chicago Faucet
923-H613XKCAB Wall-Mounted Pre-Rinse Faucet with Adjustable Centers
Mfr # 857923H613XKCB
Zoro # G211581609
product price: $1,010.99
/ea
Free Shipping & Returns
$1,010.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 857923H613XKCB
- Zoro # G211581609
- Country of Origin China
- Category Food Service Faucets
Description
Optimize water efficiency and regulate usage by outfitting your sink with this Chicago Faucets wall-mounted pre-rinse faucet with adjustable centers and 9 1/2'' L-type swing spout. Designed with a 9 1/2'' L-type swing spout this faucet combines functionality with style. This unit is equipped with a pressure compensating Softflo aerator that releases a soft non-splashing flow of water at 2.2 GPM. This unit has a rated operating pressure of 20 to 125 PSI and a rated operating temperature of 40 to 140 degrees Fahrenheit for optimal performance. With its durable cast brass construction and polished chrome finish this faucet has a total lead content of less than or equal to 0.25% for your safety. To deliver water from your main line to the faucet this unit comes with a 44'' stainless steel hose and handle assembly.It boasts a 3 3/8'' body adjustable arms and 3'' to 8 3/8'' adjustable centers that allow it to match the centers on your sink or mounting surface with ease. The hot and cold vandal-proof 2 3/8'' lever handles are color coded for easy identification. Control water flow and prevent leaks with the help of the ceramic 1/4-turn operating cartridge with integrated check valves and Quaturn compression operating cartridge. For pre-rinse applications this unit includes a water-conserving pre-rinse spray valve that emits water at 1.0 gallons per minute and an Adapta-Faucet integrated faucet. Plus a 23'' standard pre-rinse riser is included to provide added height for your faucet. The wall-mounted design 2 1/2'' offset inlet supply arm and 2 5/16'' diameter slip flange make this unit easy to install..Overall Dimensions:Faucet Height: 45 1/2''Add-On Faucet: 9 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Quick Connect Filter, 1.5 gpm, 1 Micron, 6" O.D., 21 21/64 in H (K-00339)
- KOHLER Forté(R) Sculpted Rite-Temp(R) Bath And Shower Valve Trim With Slip-Fit Spout, Less Showerhead (TLS10275-4-CP)
- SANI-LAV Hot/Cold Spray Nozzle, 3/4" Female, 150 psi, 8.9 gpm, Safety Orange (N820)
- DELTA Trinsic Monitor® 14 Series H2Okinetic® Tub & Shower Trim Chrome (T14459)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- ZURN Faucet, Side Handle Service Sink M, 1 (Z841M1-RC)
- KROWNE Krowne 12-816L - Silver Series 8" Center Wall Mount Faucet, 16" Spout (12-816L)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1-RC)
- KROWNE Krowne 17-109WL - Royal Series 8" Center Wall Mount Pre-Rinse w/ Add-On Faucet, 12" Spout (17-109WL)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1)
- T&S BRASS Double Pantry Faucet Wall Mount 8 Centers SR (B-0330-04)
- Chicago Faucet Food Service Faucets