Shop All Food Service Faucets
Chicago Faucet
923-GXKCAB Wall-Mounted Pre-Rinse Faucet with Adjustable Centers
Mfr # 857923GXKCB
Zoro # G611581629
product price: $748.99
/ea
Free Shipping & Returns
$748.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 857923GXKCB
- Zoro # G611581629
- Country of Origin China
- Category Food Service Faucets
Description
Optimize water efficiency and regulate usage by outfitting your sink with this Chicago Faucets wall-mounted pre-rinse faucet with adjustable centers and 3/8'' offset inlet supply arm. This unit has a rated operating pressure of 20 to 125 PSI and a rated operating temperature of 40 to 140 degrees Fahrenheit for optimal performance. With its durable cast brass construction and polished chrome finish this faucet has a total lead content of less than or equal to 0.25% for your safety. For pre-rinse applications this unit includes a water-conserving pre-rinse spray valve that emits water at 1.0 GPM.It boasts a 3 3/8'' body adjustable arms and 3'' to 4 1/8'' adjustable centers that allow it to match the centers on your sink or mounting surface with ease. To deliver water from your main line to the faucet this unit comes with a 44'' stainless steel hose and handle assembly. The hot and cold vandal-proof 2 3/8'' lever handles are color coded for easy identification. Control water flow and prevent leaks with the help of the 1/4-turn operating cartridges with integrated check valves. Prevent water pollution with the help of the 3/8'' offset inlet supply arm. The single-hole wall-mounted design 2 5/16'' diameter slip flange connection assembly and pipe strap and hook assembly make this model easy to install. Plus a 23'' standard pre-rinse riser is included to provide added height for your faucet.Overall Dimensions:Faucet Height: 39 7/8''Faucet Width: 8 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 2 in 316SS C&G COUPLER X TRI-CLOVER (RC200SE)
- ZORO SELECT 3/8" MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (462-020)
- ZORO SELECT CPVC Wye, Schedule 80, 6" Pipe Size, Socket (9870-060)
- ELKAY On-Wall Mount, Stainless Steel, Yes ADA, Sink, SS, Triple Bowl, 63x22", Faucet, 4 Hole (LVRC8WSK)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842A4-XL)
- T&S BRASS Workboard Faucet - 12 Swing Nozzle (B-1113*****##*)
- T&S BRASS T&S Brass B-0507 Single Pedal Valve, Floor Mounted (B-0507)
- T&S BRASS T&S Brass 002712-40 Spindle Assembly, Spring Check - Hot (002712-40)
- T&S BRASS T&S Brass B-0231 Swivel Faucet w/12" Swing Nozzle (B-0231)
- T&S BRASS T&S Brass B-0133-ADF12-B Easyinstall Pre-Rinse Unit With Wall Bracket &-Add On Faucet (B-0133-ADF12-B)
- Chicago Faucet Food Service Faucets