Shop All Food Service Faucets
Chicago Faucet
919-SLABCP Deck-Mounted Single-Hole Pre-Rinse Faucet with Pipe Strap
Mfr # 857919SLAC
Zoro # G311581813
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 857919SLAC
- Zoro # G311581813
- Country of Origin China
- Category Food Service Faucets
Description
Optimize water efficiency and regulate usage by outfitting your sink with this Chicago Faucets deck-mounted single-hole pre-rinse faucet with pipe strap. This unit has a rated operating pressure of 20 to 125 PSI and a rated operating temperature of 40 to 140 degrees Fahrenheit for optimal performance. With its durable cast brass construction and polished chrome finish this faucet has a total lead content of less than or equal to 0.25% for your safety. For pre-rinse applications this unit includes a water-conserving pre-rinse spray valve that emits water at 1.0 GPM. To deliver water from your main line to the faucet this unit comes with a 44'' stainless steel hose and handle assembly.This model is designed to fit 1 1/16'' to 1 1/18'' UNEF female body outlets. A 23'' standard pre-rinse riser is included to provide added height for your faucet. This unit has a single hole for deck mounting. Plus this model comes with a pipe strap and hook assembly for easy installation.Overall Dimensions:Faucet Height: 40 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 3/8" x 6 ft. Pipe Insulation, 3/4" Wall (DGT05834S)
- ZORO SELECT Cap, 4", Iron, 1000 psi (0390030229)
- ZORO SELECT 2" Clamp T304 SS Short Ferrule (EG2CS2.0)
- DEWALT Pressure Relief Valve; 175 PSI ASME (DXCM136-0077)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- FISHER MFG Fisher, 36" Replacement Pre-Rinse Hose (2914)
- ZURN Faucet, Side Handle Service Sink M, 1 (Z841M1-RC)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1-RC)
- KROWNE Krowne 12-806L - Commercial Series 8" Center Wall Mount Faucet, 6" Spout (12-806L)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- T&S BRASS Double Pantry Faucet Single Hole Base SwivelRig (B-0300-CR)
- Chicago Faucet Kitchen Faucets & Accessories