Shop All Food Service Faucets
Chicago Faucet
897-MPCP Wall-Mounted Faucet with Adjustable Centers and 2 3/8'' Lever Handles
Mfr # 857897MPCP
Zoro # G111581808
product price: $4,192.99
/ea
Free Shipping & Returns
$4,192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 857897MPCP
- Zoro # G111581808
- Country of Origin China
- Category Food Service Faucets
Description
Optimize water efficiency and regulate usage by outfitting your sink with this Chicago Faucets wall-mounted faucet with adjustable centers and 2 3/8'' lever handles. This unit has a rated operating pressure of 20 to 125 PSI and a rated operating temperature of 40 to 140 degrees Fahrenheit for optimal performance. With its durable cast brass construction and rough chrome finish this faucet is suitable for long-term use. Prevent water pollution with the help of the 3/16'' offset arm and vacuum breaker assembly.It boasts an 8'' body adjustable arms and 7 5/8'' to 8 3/8'' adjustable centers that allow it to match the centers on your sink or mounting surface with ease. The hot and cold vandal-proof 2 3/8'' lever-style handles are color-coded for easy identification. Control water flow and prevent leaks with the help of the ceramic 1/4-turn operating cartridges. The wall-mounted design is easy to install. Plus the integral supply stops allow for an easy shutoff mechanism.Overall Dimensions:Spout Length: 8''Faucet Height: 10 3/4''Faucet Width: 7 5/8'' - 8 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Valve Kit (M964476-0020A)
- DANCO Faucet Stem 6N-2H Kohler (15553E)
- ACE TRADING - NIPPLE STZ Industries 1/2 in. MIP each X 1/2 in. D MIP Galvanized Steel 1-1/2 in. L Nipple (301UP12X112)
- SANI-LAV Replacement Spout, 5" L, Chrome Plated (275SP)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- T&S BRASS T&S Brass B-0502 Double Foot Pedal Valve (B-0502)
- T&S BRASS T&S Brass B-0133-ADF12-B Easyinstall Pre-Rinse Unit With Wall Bracket &-Add On Faucet (B-0133-ADF12-B)
- ZURN Faucet, Side Handle Service Sink M, 1 (Z841M1-RC)
- ZURN Z843M1-Cs-Rc - Service Sink Faucet (Z843M1-CS-RC)
- ZURN Aquasense Faucets (Z842H1-XL)
- KROWNE Krowne 12-808L - Silver Series 8" Center Wall Mount Faucet, 8" Spout (12-808L)
- Chicago Faucet Kitchen Faucets & Accessories