Shop All Food Service Faucets
Chicago Faucet
897-CCP Polished Chrome Wall-Mounted Faucet
Mfr # 857897CCP
Zoro # G811590896
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 857897CCP
- Zoro # G811590896
- Country of Origin China
- Category Food Service Faucets
Description
Optimize water efficiency and regulate usage by outfitting your sink with this Chicago Faucets polished chrome wall-mounted faucet with 8'' centers and 3/8'' offset inlet supply arm. This unit has a rated operating pressure of 20 to 125 PSI and a rated operating temperature of 40 to 140 degrees Fahrenheit for optimal performance. With its durable cast brass construction and polished chrome finish this faucet is suitable for long-term use. Prevent water pollution with the help of the 3/8'' offset inlet supply arm with integral check.It boasts an 8'' body adjustable arms and 7 5/8'' to 8 3/8'' adjustable centers that allow it to match the centers on your sink or mounting surface with ease. The hot and cold vandal-proof 2 3/8'' lever-style handles are color-coded for easy identification. Control water flow and prevent leaks with the help of the 1/4-turn operating cartridges. The wall-mounted design is easy to install. Plus the integral supply stops allow for an easy shutoff mechanism.Overall Dimensions:Spout Length: 5 3/4''Faucet Height: 10 3/4''Faucet Width: 12 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/4" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150 (0310030408)
- WATTS Rubber Kit, Watts Series 800M4, 1/2 to 3/4 (800M4 1/2-3/4 Rubber Kit)
- JOHNS MANVILLE 2-1/8" x 3 ft. Pipe Insulation, 1/2" Wall (693692)
- ZSI 2HoleCushionedClamp, PipeS3/4InL2 61/64In (018MS020)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- FISHER Faucet Bd 12Rgn (3816)
- T&S BRASS T&S Brass B-10K B-0107 Spray Valve Repair Kit 1.15 GPM (B-10K)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL)
- T&S BRASS T&S Brass 238AB Metering Cartridge W/Blank Push Button (238AB)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842H4-XL)
- KROWNE Krowne 12-808L - Silver Series 8" Center Wall Mount Faucet, 8" Spout (12-808L)
- Chicago Faucet Food Service Faucets