Shop All Food Service Faucets
Chicago Faucet
895-317GN2AE73XKAB 1.0 GPM Deck-Mounted Faucet
Mfr # 857895317273
Zoro # G011592041
product price: $684.99
/ea
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 857895317273
- Zoro # G011592041
- Country of Origin China
- Category Food Service Faucets
Description
Optimize water efficiency and regulate usage by outfitting your sink with this Chicago Faucets 1.0 GPM deck-mounted faucet with 4'' centers 5 3/8'' rigid / swing gooseneck spout and ceramic operating cartridges. Designed with a 5 3/8'' rigid / swing gooseneck spout this faucet combines functionality with style. This unit is equipped with a pressure compensating non-aerating laminar that releases water at 1.0 GPM. This unit has a rated operating pressure of 20 to 125 PSI and a rated operating temperature of 40 to 140 degrees Fahrenheit for optimal performance. With its durable cast brass construction and polished chrome finish this faucet has a total lead content of less than or equal to 0.25% for your safety.It boasts 4'' fixed centers that allow it to match the centers on your sink or mounting surface with ease. The hot and cold vandal-proof 4'' wristblade handles are color coded for easy identification. Control water flow and prevent leaks with the help of the ceramic 1/4-turn operating cartridges. The deck-mounted design is easy to install and it uses 1/2'' NPSM supply inlets and a coupling nut suitable for 3/8'' or 1/2'' risers.Overall Dimensions:Spout Length: 5 3/8''Faucet Height: 11 1/8''Faucet Width: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" FNPT Galvanized Cap (5P898)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (1955CTFR-000)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (70LF10410)
- LEGRIS Metric Push-to-Connect Fitting (3166 10 14)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- FISHER 34 Faucet 8Bselh 14Ss (5414)
- T&S BRASS T&S® 5EF-2D-DS Equip Sensor Faucet, 4" Deck Mount, 2.2 GPM, Chrome (5EF-2D-DS)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842A4-XL)
- FISHER MFG Fisher, 36" Replacement Pre-Rinse Hose (2914)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- KROWNE Krowne 12-806L - Commercial Series 8" Center Wall Mount Faucet, 6" Spout (12-806L)
- Chicago Faucet Food Service Faucets