Shop All Food Service Faucets
Chicago Faucet
802-317ABCP Deck-Mounted Faucet
Mfr # 857802317AP
Zoro # G611581872
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 857802317AP
- Zoro # G611581872
- Country of Origin China
- Category Food Service Faucets
Description
Optimize water efficiency and regulate usage by outfitting your sink with this Chicago Faucets deck-mounted faucet with 4'' fixed centers cast brass spout and 4'' wristblade handles. Designed with a cast brass spout this faucet combines functionality with style. This unit is equipped with a pressure compensating Softflo aerator that releases a soft non-splashing flow of water at 2.2 GPM. With its durable cast brass construction and polished chrome finish this faucet has a total lead content of less than or equal to 0.25% for your safety. This unit has a rated operating pressure of 20 to 125 PSI and a rated operating temperature of 40 to 140 degrees Fahrenheit for optimal performance.It boasts 4'' fixed centers that allow it to match the centers on your sink or mounting surface with ease. Control water flow and prevent leaks with the help of the Quaturn compression operating cartridges. The hot and cold vandal-proof 4'' wristblade handles are color coded for easy identification. It has 1/2'' NPSM supply inlets and a coupling nut suitable for 3/8'' or 1/2'' risers. The deck-mounted design makes this model easy to install.Overall Dimensions:Spout Length: 4''Faucet Height: 2 3/4''Faucet Width: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 6 In (0500173125)
- SANI-LAV Hand Sink, Floor Mount, 43-1/2" H, Silver (7251)
- ZORO SELECT 1-1/2" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P857)
- ISPRING pH 6Stage 100 GPD Under Sink RO Drinking Water System (PH100)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- CHICAGO FAUCET 897-CCP Polished Chrome Wall-Mounted Faucet (857897CCP)
- FISHER MFG Fisher, 36" Replacement Pre-Rinse Hose (2914)
- FISHER Ss Faucet 8Dlh 10Ss (57657)
- FISHER 34 Faucet 8Bselh 14Ss (5414)
- ZURN Manual, 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet (Z842B4-XL)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1)
- Chicago Faucet Food Service Faucets