Shop All Food Service Faucets
Chicago Faucet
786-GN8AE3XKABCP 2.2 GPM Deck-Mounted Faucet with 8'' Rigid / Swing Gooseneck Spout
Mfr # 857786GN83XK
Zoro # G211592162
product price: $822.99
/ea
Free Shipping & Returns
$822.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 857786GN83XK
- Zoro # G211592162
- Country of Origin China
- Category Food Service Faucets
Description
Optimize water efficiency and regulate usage by outfitting your sink with this Chicago Faucets 2.2 GPM deck-mounted faucet with 8'' rigid / swing gooseneck spout and laminar flow outlet. Designed with an 8'' rigid / swing gooseneck spout this faucet combines functionality with style. This unit is equipped with a pressure compensating Softflo aerator that releases a soft non-splashing flow of water at 2.2 GPM. This unit has a rated operating pressure of 20 to 125 PSI and a rated operating temperature of 40 to 140 degrees Fahrenheit for optimal performance. With its durable cast brass construction and polished chrome finish this faucet has a total lead content of less than or equal to 0.25% for your safety.It boasts 8'' fixed centers that allow it to match the centers on your sink or mounting surface with ease. The hot and cold vandal-proof 4'' wristblade handles are color coded for easy identification. Control water flow and prevent leaks with the help of the ceramic 1/4-turn operating cartridges. The deck-mounted design is easy to install and it uses 1/2'' NPSM supply inlets and a coupling nut suitable for 3/8'' or 1/2'' risers.Overall Dimensions:Spout Length: 8''Faucet Height: 13 1/8''Faucet Width: 16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Exhale Supply Elbow With Bracket (98354-BL)
- DIXON Butterfly Valve, 3 in, Grooved, Ductile Iron Body (GIBFV300)
- L.H. DOTTIE L.H. Dottie 2'' Malleable Iron Floor Flange, 5PK (FF200)
- SURE-LOC HARDWARE Sure-Loc Hardware Shower Glass Clamp, 2x2, Square, Polished Chrome (SHR-C2 26)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- FISHER Faucet 8Sawlh 03Srv (2453)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1-RC)
- KROWNE Krowne 12-812L - Silver Series 8" Center Wall Mount Faucet, 12" Spout (12-812L)
- T&S BRASS T&S Brass B-0133-ADF12-B Easyinstall Pre-Rinse Unit With Wall Bracket &-Add On Faucet (B-0133-ADF12-B)
- T&S BRASS T&S Brass B-3952 Waste Valve w/ Twist Handle-Fem. (B-3952)
- ZURN Zurn Pre-rinse Faucet With A Mixing Yoke and Check Stops - Lead Free (Z826X1-XL****)
- Chicago Faucet Food Service Faucets