No Product Image Available

Chicago Faucet

786-GN1AE35ABCP Deck-Mounted Faucet


product price: $459.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Optimize water efficiency and regulate usage by outfitting your sink with this Chicago Faucets deck-mounted faucet with 8'' centers and 3 1/2'' rigid / swing gooseneck spout. Designed with a 3 1/2'' rigid / swing gooseneck spout this faucet combines functionality with style. This unit is equipped with a pressure compensating Softflo aerator that releases a soft non-splashing flow of water at 1.5 GPM. With its durable cast brass construction and polished chrome finish this faucet has a total lead content of less than or equal to 0.25% for your safety.It boasts 8'' fixed centers that allow it to match the centers on your sink or mounting surface with ease. Control water flow and prevent leaks with the help of the Quaturn compression operating cartridges. The hot and cold vandal-proof 4'' wristblade handles are color coded for easy identification. Prevent water pollution with the help of the 1/2'' NPSM supply inlets. The deck-mounted design makes this model easy to install. A coupling nut for 3/8'' or 1/2'' flexible risers is included to provide added height for your faucet.Overall Dimensions:Spout Length: 3 5/8''Faucet Height: 10 1/8''Faucet Width: 16''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.