Shop All Food Service Faucets
Chicago Faucet
786-ABCP Deck-Mounted Faucet with 5 1/4'' Rigid / Swing Gooseneck Spout
Mfr # 857786ABCP
Zoro # G211581777
product price: $827.99
/ea
Free Shipping & Returns
$827.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 857786ABCP
- Zoro # G211581777
- Country of Origin China
- Category Food Service Faucets
Description
Optimize water efficiency and regulate usage by outfitting your sink with this Chicago Faucets deck-mounted faucet with 5 1/4'' rigid / swing gooseneck spout and 1.5 GPM male rose spray outlet. Designed with a 5 1/4'' rigid / swing gooseneck spout this faucet combines functionality with style. This unit is equipped with a male rose spray outlet that releases a consistent flow of water at 1.5 GPM. This unit has a rated operating pressure of 20 to 125 PSI and a rated operating temperature of 40 to 140 degrees Fahrenheit for optimal performance. With its durable cast brass construction and polished chrome finish this faucet has a total lead content of less than or equal to 0.25% for your safety.It boasts 8'' fixed centers that allow it to match the centers on your sink or mounting surface with ease. The hot and cold vandal-proof 4'' wristblade handles are color coded for easy identification. Control water flow and prevent leaks with the help of the Quaturn compression operating cartridges. The deck-mounted design is easy to install and it uses 1/2'' NPSM supply inlets and a coupling nut suitable for 3/8'' or 1/2'' risers.Overall Dimensions:Spout Length: 5 3/8''Faucet Height: 11 5/8''Faucet Width: 16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Relief Valve, 1 In, 5 to 100 psi, PVC (RVDTM100T-PV)
- TYGON Tubing, 3/32 I.D., 50 ft., Clear, Flexible (AAB00004)
- ZORO SELECT FDA Silicone Tubing, 3/16" ID x 5/16" OD x 10 Ft. L (ZUSA-HT-757)
- PARKER Tubing, Nylon, 3/8" OD, Black, 250 Ft (NBR-6-048)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- T&S BRASS T&S Brass B-0230-K Installation Kit For B-0230 Style Faucets (B-0230-K)
- KROWNE Krowne 12-812L - Silver Series 8" Center Wall Mount Faucet, 12" Spout (12-812L)
- T&S BRASS T&S Brass B-2250 Pre-Rinse Assembly, 44" W/ 24" Riser (B-2250)
- T&S BRASS T&S Brass B-0665-BSTR Rough Chrome Service Sink Faucet (B-0665-BSTR)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL-CS)
- T&S BRASS T&S Brass B-0507 Single Pedal Valve, Floor Mounted (B-0507)
- Chicago Faucet Kitchen Faucets & Accessories