Shop All Food Service Faucets
Chicago Faucet
772-E35ABCP Deck-Mounted Faucet with 3 3/8'' Centers and 6'' S-Type Swing Spout
Mfr # 857772E35AC
Zoro # G511581903
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 857772E35AC
- Zoro # G511581903
- Country of Origin China
- Category Food Service Faucets
Description
Optimize water efficiency and regulate usage by outfitting your sink with this Chicago Faucets deck-mounted faucet with 3 3/8'' centers and 6'' S-type swing spout. Designed with a 6'' S-type swing spout this faucet combines functionality with style. This unit is equipped with a pressure compensating Softflo aerator that releases a soft non-splashing flow of water at 1.5 GPM. With its durable cast brass construction and polished chrome finish this faucet has a total lead content of less than or equal to 0.25% for your safety. This unit has a rated operating pressure of 20 to 125 PSI and a rated operating temperature of 40 to 140 degrees Fahrenheit for optimal performance.It boasts 3 3/8'' fixed centers that allow it to match the centers on your sink or mounting surface with ease. Control water flow and prevent leaks with the help of the Quaturn compression operating cartridges. The hot and cold vandal-proof 2 3/8'' lever handles are color coded for easy identification. The deck-mounted design and straight 2'' inlet supply arm with an integral flange make this model easy to install.Overall Dimensions:Spout Length: 6''Faucet Height: 5 3/8''Faucet Width: 8 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Wye and 45 Degrees Elbow, Hub, 4 in x 4 in x 2 in Pipe Size (1CNX2)
- ZORO SELECT 3" x 2" Malleable Iron Reducing Coupling (4316001484)
- STEEL & OBRIEN 2" Tri-Clamp End x Heavy Tank Weld - 1-3/4" Long 304SS (14MPW-2-304)
- NIBCO 5/8" x 1/2" NOM FTG x C Copper Flush Bushing (618 5/8x1/2)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- T&S BRASS T&S Brass B-7212-01* Open Hose Reel W/ 15' Hose, Epoxy Coated Steel (B-7212-01*)
- T&S BRASS T&S Brass B-1115 Workboard Back Mounted Faucet W/ 4" Centers & 059X Nozzle (B-1115)
- KROWNE Krowne 12-812L - Silver Series 8" Center Wall Mount Faucet, 12" Spout (12-812L)
- T&S BRASS T&S Brass B-0231 Swivel Faucet w/12" Swing Nozzle (B-0231)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842H4-XL)
- T&S BRASS Workboard Faucet - 12 Swing Nozzle (B-1113*****##*)
- Chicago Faucet Kitchen Faucets & Accessories