Shop All Food Service Faucets
Chicago Faucet
640-GN1AE1-369YAB Wall-Mounted Faucet
Mfr # 857640G1E1369YB
Zoro # G311590853
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 857640G1E1369YB
- Zoro # G311590853
- Country of Origin China
- Category Food Service Faucets
Description
Optimize water efficiency and regulate usage by outfitting your sink with this Chicago Faucets wall-mounted faucet with adjustable centers 3 1/2'' rigid / swing gooseneck spout and 2 3/8'' lever handles. Designed with a 3 1/2'' rigid / swing gooseneck spout this faucet combines functionality with style. This unit is equipped with a Quixtop outlet with a single screen design that releases a full flow of water. With its durable cast brass construction and polished chrome finish this faucet has a total lead content of less than or equal to 0.25% for your safety. This unit has a rated operating pressure of 20 to 125 PSI and a rated operating temperature of 40 to 140 degrees Fahrenheit for optimal performance.It boasts an 8'' body adjustable arms and 6 1/4'' to 9 3/4'' adjustable centers that allow it to match the centers on your sink or mounting surface with ease. Control water flow and prevent leaks with the help of the ceramicoperating cartridges. The hot and cold vandal-proof 2 3/8'' lever handles are color coded for easy identification. Prevent water pollution with the help of the 1/2'' NPT female thread inlet. The wall-mounted design and 7/8'' offset inlet supply arm make this model easy to install.Overall Dimensions:Spout Length: 3 1/2''Faucet Height: 9 1/8''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 5 ft. TBE Red Brass Pipe Sch 40 (461-600)
- NDS 2" FNPT PVC Swing Check Valve (1520-20F)
- RELIANCE WATER HEATERS VALV TEMP&PRESS 2""SHANK (100108456)
- MOEN Stainless Drain For Stainless Sinks (22174)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- T&S BRASS T&S Brass 002711-40 Spindle Assembly, Spring Check - Cold (002711-40)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- T&S BRASS T&S Brass B-0133-ADF12-B Easyinstall Pre-Rinse Unit With Wall Bracket &-Add On Faucet (B-0133-ADF12-B)
- T&S BRASS T&S Brass B-1115 Workboard Back Mounted Faucet W/ 4" Centers & 059X Nozzle (B-1115)
- T&S BRASS T&S Brass B-0665-BSTR Rough Chrome Service Sink Faucet (B-0665-BSTR)
- KROWNE Krowne 12-812L - Silver Series 8" Center Wall Mount Faucet, 12" Spout (12-812L)
- Chicago Faucet Food Service Faucets