Shop All Food Service Faucets
Chicago Faucet
631-GN2AE3ABCP Wall-Mounted Faucet
Mfr # 857631G2E3AC
Zoro # G011581588
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 857631G2E3AC
- Zoro # G011581588
- Country of Origin China
- Category Food Service Faucets
Description
Optimize water efficiency and regulate usage by outfitting your sink with this Chicago Faucets wall-mounted faucet with adjustable centers and 5 3/8'' rigid / swing gooseneck spout. Designed with a 5 3/8'' rigid / swing gooseneck spout this faucet combines functionality with style. This unit is equipped with a pressure compensating Softflo aerator that releases a soft non-splashing flow of water at 2.2 GPM. With its durable cast brass construction and polished chrome finish this faucet has a total lead content of less than or equal to 0.25% for your safety. This unit has a rated operating pressure of 20 to 125 PSI and a rated operating temperature of 40 to 140 degrees Fahrenheit for optimal performance.It boasts an 8'' body adjustable arms and 7 1/4'' to 8 3/4'' adjustable centers that allow it to match the centers on your sink or mounting surface with ease. Control water flow and prevent leaks with the help of the Quaturn compression operating cartridges. The hot and cold vandal-proof 4'' wristblade handles are color coded for easy identification. Prevent water pollution with the help of the 1/2'' NPT female thread inlet. The wall-mounted design and 3/8'' offset inlet supply arm make this model easy to install.Overall Dimensions:Spout Length: 5 3/8''Faucet Height: 10 1/8''Faucet Width: 16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 3/4" x 6 ft. Pipe Insulation, 3/4" Wall (DGS11834)
- ZORO SELECT 1" Butt Weld 304L SS Stub End Type A Sch 10 (4381023020)
- KOHLER Body Spray, Zero Leakage (86101-CP)
- CHICAGO FAUCET Laminar Flow Outet, Vandal Resistant (E36JKABCP)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842H4-XL)
- T&S BRASS T&S Brass B-1141 Workboard Deck Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1141)
- KROWNE Krowne 12-812L - Silver Series 8" Center Wall Mount Faucet, 12" Spout (12-812L)
- JOSAM COMPANY Josam Typical, Wall Mount, Single, Adjustable, Concealed Arms Lavatory Carrier (17120-202)
- FISHER Faucet 8Sawlh 03Srv (2453)
- FISHER MFG Fisher, 36" Replacement Pre-Rinse Hose (2914)
- Chicago Faucet Food Service Faucets