Shop All Food Service Faucets
Chicago Faucet
631-E35ABCP 1.5 GPM Wall-Mounted Faucet
Mfr # 857631E35AC
Zoro # G211581593
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 857631E35AC
- Zoro # G211581593
- Country of Origin China
- Category Food Service Faucets
Description
Optimize water efficiency and regulate usage by outfitting your sink with this Chicago Faucets 1.5 GPM wall-mounted faucet with adjustable centers and 3 5/8'' rigid / swing gooseneck spout. Designed with a 3 5/8'' rigid / swing gooseneck spout this faucet combines functionality with style. This unit is equipped with a pressure compensating Softflo aerator that releases a soft non-splashing flow of water at 1.5 GPM. With its durable cast brass construction and polished chrome finish this faucet has a total lead content of less than or equal to 0.25% for your safety. This unit has a rated operating pressure of 20 to 125 PSI and a rated operating temperature of 40 to 140 degrees Fahrenheit for optimal performance.It boasts an 8'' body adjustable arms and 7 1/4'' to 8 3/4'' adjustable centers that allow it to match the centers on your sink or mounting surface with ease. Control water flow and prevent leaks with the help of the Quaturn compression operating cartridges. The hot and cold vandal-proof 4'' wristblade handles are color coded for easy identification. Prevent water pollution with the help of the 1/2'' NPT female thread inlet. The wall-mounted design and 3/8'' offset inlet supply arm make this model easy to install.Overall Dimensions:Spout Length: 3 5/8''Faucet Height: 8 3/4''Faucet Width: 16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH LIGHT COMMERCIAL Cast Iron, Adjustable, Floor Drain (210-11)
- KOHLER Artifacts Single-Hole Kitchen Sink Fa (99259-VS)
- SPEAKMAN Lever Handle 8" Mount, 3 Hole Bathroom Faucet, Polished chrome (S-3762-E)
- WATTS Vacuum Breaker, 1-1/2inH, Non-Removable (LF8A)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- T&S BRASS T&S Brass B-0230-K Installation Kit For B-0230 Style Faucets (B-0230-K)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1)
- FISHER Faucet 8Bslh 08Ss (13242)
- T&S BRASS T&S Brass B-1146 Workboard Back Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1146)
- T&S BRASS T&S Brass B-2187 Pre-Rinse Unit With Wall Mount Faucet (B-2187)
- Chicago Faucet Kitchen Faucets & Accessories