No Product Image Available
Chicago Faucet

626-FCABCP 1.5 GPM Deck-Mounted 5 1/4'' Rigid / Swing Gooseneck Remote Spout


product price: $291.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Optimize water efficiency and regulate usage by outfitting your sink with this Chicago Faucets 1.5 GPM deck-mounted 5 1/4'' rigid / swing gooseneck remote spout. Designed with a 5 1/4'' rigid / swing gooseneck spout this model combines functionality with style. This unit is equipped with a laminar flow control insert in the spout outlet that releases a steady flow of water at 1.5 GPM.With its durable cast brass construction and polished chrome finish this faucet has a total lead content of less than or equal to 0.25% for your safety. This unit has a rated operating pressure of 20 to 125 PSI and a rated operating temperature of 40 to 140 degrees Fahrenheit for optimal performance. It has 1/2'' NPSM supply inlets and a coupling nut for 3/8'' or 1/2'' flexible risers. This model's deck-mounted design is easy to install.Overall Dimensions:Spout Length: 5 1/4''Spout Height: 10 3/4''Spout Clearance: 7 1/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.