Shop All Food Service Faucets
Chicago Faucet
610-GCLVBABCP Wall-Mounted Pre-Rinse Faucet
Mfr # 857610GCLVBAC
Zoro # G211581876
product price: $834.99
/ea
Free Shipping & Returns
$834.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 857610GCLVBAC
- Zoro # G211581876
- Country of Origin China
- Category Food Service Faucets
Description
Optimize water efficiency and regulate usage by outfitting your sink with this Chicago Faucets wall-mounted pre-rinse faucet with 8'' adjustable centers and 29'' stainless steel hose. Designed with a swing spout extension this faucet combines functionality with style. This unit has a rated operating pressure of 20 to 125 PSI and a rated operating temperature of 40 to 140 degrees Fahrenheit for optimal performance. With its durable cast brass construction and polished chrome finish this faucet has a total lead content of less than or equal to 0.25% for your safety. The wall-mounted design and the 2 5/16'' diameter slip flange make this model easy to install. Plus a 23'' standard pre-rinse riser is included to provide added height for your faucet.It boasts an 8'' body adjustable arms and 7 1/4'' to 8 3/4'' centers. Prevent water pollution with the help of the inline vacuum breaker with dual checks and the 3/8'' offset inlet supply arm with integral check. The hot and cold vandal-proof 2 3/8'' lever handles are color coded for easy identification. Control water flow and prevent leaks with the help of the Quaturn compression operating cartridges. To deliver water from your main line to the faucet this unit comes with a 29'' stainless steel hose and handle assembly. For pre-rinse applications this unit includes a water-conserving pre-rinse spray valve that emits water at 1.0 GPM.Overall Dimensions:Faucet Height: 27 1/4''Faucet Width: 12 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Housing Wrench (150295-75)
- PARKER String Wound Filter Cartridge, 10 gpm, 10 Micron, 2-7/16" O.D., 20 in H, 6 PK (M19R20A)
- KOHLER Right-Hand Bottom Sink Rack For Octave(T (6453-ST)
- APOLLO VALVES 3" Sweat Bronze Ball Valve Inline (70LF20001)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- FISHER Faucet Bd 12Rgn (3816)
- T&S BRASS T&S Brass B-0044-H 44" Replacement Hose (B-0044-H)
- KROWNE Krowne 12-802L - Commercial Series 8" Center Wall Mount Faucet, 8-1/2" Gooseneck (12-802L)
- KROWNE Krowne 12-812L - Silver Series 8" Center Wall Mount Faucet, 12" Spout (12-812L)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1)
- T&S BRASS T&S Brass 000789-20 Removable Insert For Eterna Cartridge - Cold, Left (000789-20)
- Chicago Faucet Kitchen Faucets & Accessories