Shop All Food Service Faucets
Chicago Faucet
540-LDL8ABCP 2.2 GPM Wall-Mounted Faucet with Adjustable Centers Rect
Mfr # 857540LL8AC
Zoro # G511592251
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 857540LL8AC
- Zoro # G511592251
- Country of Origin China
- Category Food Service Faucets
Description
Optimize water efficiency and regulate usage by outfitting your sink with this Chicago Faucets 2.2 GPM wall-mounted faucet with adjustable centers and 8'' L-type swing spout. Designed with an 8'' L-type swing spout this faucet combines functionality with style. This unit is equipped with a pressure compensating Softflo aerator that releases a soft non-splashing flow of water at 2.2 GPM. With its durable cast brass construction and polished chrome finish this faucet has a total lead content of less than or equal to 0.25% for your safety. This unit has a rated operating pressure of 20 to 125 PSI and a rated operating temperature of 40 to 140 degrees Fahrenheit for optimal performance.It boasts an 8'' body adjustable arms and 7 1/4'' to 8 3/4'' adjustable centers that allow it to match the centers on your sink or mounting surface with ease. Control water flow and prevent leaks with the help of the Quaturn compression operating cartridges. The hot and cold vandal-proof 2 3/8'' lever handles are color coded for easy identification. Prevent water pollution with the help of the 1/2'' NPT female thread inlet. The wall-mounted design and straight 3/8'' offset inlet supply arm make this model easy to install.Overall Dimensions:Spout Length: 8''Faucet Height: 4 3/4''Faucet Width: 12 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN SF-4DECK 4 Inch Deck Plate (SF-4DECK)
- ZORO SELECT Cap, 3", Iron, 1000 psi (0390030187)
- LEGEND VALVE 3/4 T4326NL IPS-PAK x FIP COU (313-284NL)
- DAYTON Float Ball, Round, SS, 5 In (2UV53)
- CHICAGO FAUCET 897-CCP Polished Chrome Wall-Mounted Faucet (857897CCP)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- T&S BRASS T&S® 5EF-2D-DS Equip Sensor Faucet, 4" Deck Mount, 2.2 GPM, Chrome (5EF-2D-DS)
- T&S BRASS T&S Brass B-1146 Workboard Back Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1146)
- T&S BRASS T&S Brass B-2250 Pre-Rinse Assembly, 44" W/ 24" Riser (B-2250)
- KROWNE Krowne 22-204 - 3-1/2" Twist Waste Drain with 1-1/4" Overflow Outlet (Cap Included) (22-204)
- T&S BRASS T&S Brass B-0520 Rigid Gooseneck Only (B-0520)
- Chicago Faucet Food Service Faucets