Shop All Food Service Faucets
Chicago Faucet
540-LDDJ21ABCP Wall-Mounted Faucet
Mfr # 857540LDJ21AC
Zoro # G011581908
product price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 857540LDJ21AC
- Zoro # G011581908
- Country of Origin China
- Category Food Service Faucets
Description
Optimize water efficiency and regulate usage by outfitting your sink with this Chicago Faucets wall-mounted faucet with adjustable centers 21 1/4'' double-jointed swing spout and quixtop outlet. Designed with a 21 1/4'' double-jointed swing spout this faucet combines functionality with style. This unit is equipped with a Quixtop outlet with a single screen design that releases a full flow of water. This unit has a rated operating pressure of 20 to 125 PSI and a rated operating temperature of 40 to 140 degrees Fahrenheit for optimal performance. With its durable cast brass construction and polished chrome finish this faucet has a total lead content of less than or equal to 0.25% for your safety.It boasts an 8'' body adjustable arms and 7 1/4'' to 8 3/4'' adjustable centers that allow it to match the centers on your sink or mounting surface with ease. The hot and cold vandal-proof 2 3/8'' lever-style handles are color coded for easy identification. Control water flow and avoid leaks with the help of the Quaturn compression operating cartridges. Prevent water pollution with the help of the 1/2'' NPT female thread inlet. The wall-mounted design is easy to install and it uses a 3/8'' offset inlet supply arm.Overall Dimensions:Spout Length: 21 1/4''Faucet Height: 8 3/4''Faucet Width: 12 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Cover Plate, 4 In. (P6900-CP4)
- NIBCO 1 in. Copper Pressure Cup x MIP Adapter Fitting (I6041)
- KORKY Korky Three Inch Adjustable Flapper (3060BP)
- ORION 45 Degree Elbow, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 45 ELBOW - 1/8 BEND)
- CHICAGO FAUCET 897-CCP Polished Chrome Wall-Mounted Faucet (857897CCP)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- ZURN Aquasense Faucets (Z843M4-XL)
- T&S BRASS T&S Brass B-0107 Replacement Spray Valve (B-0107)
- T&S BRASS T&S Brass B-0133-ADF12-B Easyinstall Pre-Rinse Unit With Wall Bracket &-Add On Faucet (B-0133-ADF12-B)
- T&S BRASS Double Pantry Faucet Single Hole Base SwivelRig (B-0300-CR)
- ZURN Z842D6-2Xt-Lsi (Z842D6-2XT-LSI)
- Chicago Faucet Kitchen Faucets & Accessories