Shop All Food Service Faucets
Chicago Faucet
540-LD897SWXFABCP Wall-Mounted Manual Sink Faucet
Mfr # 85750L897SWXFC
Zoro # G011592027
product price: $527.99
/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 85750L897SWXFC
- Zoro # G011592027
- Country of Origin China
- Category Food Service Faucets
Description
Ensure your facility has a dependable water fixture by outfitting your sink with this Chicago Faucets 540-LD897SWXFABCP wall-mounted manual sink faucet. Featuring a 5 3/4'' rigid vacuum breaker spout this item provides plenty of space for a variety of cleaning tasks! The faucet includes 2 3/8'' lever handles with a color-coded hot and cold index to make it easy to maintain a comfortable water temperature without any confusion. The Quaturn compression operating cartridges are built for heavy-duty use and require a simple 90-degree turn. Additionally this item includes a pail hook that allows for quick bucket filling which helps save you time and optimize cleaning efficiency!Developed with the utmost convenience in mind the wall-mounted design is easy to install and simple to maintain. The faucet installs directly on the wall with a pair of 8'' centers along with a straight 2'' inlet supply arm and wall flange to secure it to your mounting surface with ease. It connects to the water lines with a set of 1/2'' NPT female thread inlets. Able to withstand daily wear and tear trust this eye-catching polished chrome faucet to get the job done right!Overall Dimensions:Spout Length: 5 3/4''Faucet Height: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROFLEX 2-5/8" x 6 ft. Pipe Insulation, 1" Wall (522-AC25810)
- ZORO SELECT 1/4" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (461-030)
- LEGEND VALVE 1-1/4X1/8X1-1/4 BASEBOARD TEE (302-255)
- ACE TRADING - NIPPLE STZ Industries 1 in. MIP each X 1 in. D MIP in. Galvanized Steel 2-1/2 in. L Nipple (301UP1X212)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- KROWNE Krowne 22-204 - 3-1/2" Twist Waste Drain with 1-1/4" Overflow Outlet (Cap Included) (22-204)
- ZURN Faucet, Side Handle Service Sink M, 1 (Z841M1-RC)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842A4-XL)
- T&S BRASS T&S Brass B-0665-BSTR Rough Chrome Service Sink Faucet (B-0665-BSTR)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Low Arc Laundry Sink Faucet (Z843J1-XL-3F)
- ZURN Manual, 8" Mount, 2 Hole Low Arc Kitchen Faucet (Z843J1-XL)
- Chicago Faucet Kitchen Faucets & Accessories