Shop All Food Service Faucets
Chicago Faucet
540-LD897SCP Wall-Mounted Faucet with Adjustable Centers and 2 3/8'' Lever Handles
Mfr # 857540LD897SCP
Zoro # G211581913
product price: $1,281.99
/ea
Free Shipping & Returns
$1,281.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 857540LD897SCP
- Zoro # G211581913
- Country of Origin China
- Category Food Service Faucets
Description
Ensure your employees and guests have a dependable water fixture by outfitting your sink with this Chicago Faucet wall-mounted manual sink faucet with adjustable centers and 2 3/8'' lever handles. Coming with a 5 3/4'' rigid vacuum breaker spout with 3/4'' male hose thread outlet this item is specifically engineered for high-use applications making it an excellent choice when you need a reliable affordable water fixture for your facility! The faucet features 2 3/8'' lever handles with a color-coded hot and cold index to make it easy for your employees to maintain their desired water temperature without any confusion. Additionally this item includes a pail hook that allows for quick bucket filling which helps save you time and optimize cleaning efficiency!Developed with the utmost convenience in mind the wall-mounted design is easy to install and simple to maintain. The faucet features adjustable centers from 7 1/4'' to 8 3/4'' to allow it to match your mounting surface with ease. It connects to the water lines with a set of 1/2'' NPT inlets. Control water flow and prevent leaks with the help of the Quaturn compression operating cartridges. Able to withstand daily wear and tear trust this eye-catching polished chrome faucet to get all of your janitorial jobs done right!Overall Dimensions:Spout Length: 5 3/4''Faucet Height: 12''Faucet Width: 12 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress coupling No stop, 2" x 2" (78197)
- IDESIGN York Toilet Bowl Brush, 1712 in OAL, White Handle (95621)
- DIXON Brass Legris Nylon/BrassPush-In, 3/8" Male 1/4", 3/8" Tube Size (31756014)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 220 gpm, 50m, PK20 (KE50K12S-75)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- T&S BRASS T&S® 5EF-1D-DS Equip Sensor Faucet, Deck Mount, Single Hole, Cast Spout, 2.2 GPM, Chrome (5EF-1D-DS)
- FISHER Faucet 8Bslh 08Ss (13242)
- FISHER Faucet Bd 12Rgn (3816)
- T&S BRASS T&S Brass B-0665-BSTR Rough Chrome Service Sink Faucet (B-0665-BSTR)
- T&S BRASS Workboard Faucet - 12 Swing Nozzle (B-1113*****##*)
- T&S BRASS T&S Brass B-2250 Pre-Rinse Assembly, 44" W/ 24" Riser (B-2250)
- Chicago Faucet Food Service Faucets