Shop All Food Service Faucets
Chicago Faucet
527-ABCP Deck-Mounted Faucet
Mfr # 857527AC
Zoro # G011581571
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 857527AC
- Zoro # G011581571
- Country of Origin China
- Category Food Service Faucets
Description
Optimize water efficiency and regulate usage by outfitting your sink with this Chicago Faucets deck-mounted faucet with 8'' fixed centers 6 1/4'' rigid / swing double-bend spout and Quaturn compression operating cartridges. Designed with a 6 1/4'' rigid / swing double-bend spout this faucet combines functionality with style. This unit is equipped with a Quixtop outlet with a single screen design that releases a full flow of water. With its durable cast brass construction and polished chrome finish this faucet has a total lead content of less than or equal to 0.25% for your safety.It boasts 8'' fixed centers that allow it to match the centers on your sink or mounting surface with ease. Control water flow and prevent leaks with the help of the Quaturn compression operating cartridges. The hot and cold vandal-proof 2 3/8'' lever handles are color coded for easy identification. Prevent water pollution with the help of the 1/2'' NPSM supply inlets. The deck-mounted design makes this model easy to install. A coupling nut for 3/8'' or 1/2'' flexible risers is included to provide added height for your faucet.Overall Dimensions:Spout Length: 6 1/4''Faucet Height: 7 5/8''Faucet Width: 12 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Solder Brass Swing Check Valve (10F330)
- TECHNIFIT Fitting, PTC, Union Reducer, 1/4" to 1/8" (PG1/4-1/8C)
- PARKER 1/8" Compression x FNPT Brass Connector 10PK (66CA-2-2)
- PARKER Extruded Street Elbow, Brass, 1/4 x 1/8 in (2202P-4-2)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- T&S BRASS Workboard Faucet - 12 Swing Nozzle (B-1113*****##*)
- ZURN Faucet, Side Handle Service Sink M, 1 (Z841M1-RC)
- T&S BRASS T&S Brass B-1141 Workboard Deck Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1141)
- ZURN Manual, 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet (Z842B4-XL)
- FISHER Faucet Bd 12Rgn (3816)
- T&S BRASS Double Pantry Faucet Single Hole Base SwivelRig (B-0300-CR)
- Chicago Faucet Food Service Faucets