Shop All Food Service Faucets
Chicago Faucet
523-369ABCP Mini Pre-Rinse Wall-Mounted Faucet with 2 3/8'' Lever Handles
Mfr # 857523369AC
Zoro # G211581845
product price: $941.99
/ea
Free Shipping & Returns
$941.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 857523369AC
- Zoro # G211581845
- Country of Origin China
- Category Food Service Faucets
Description
Optimize your washing station with this Chicago Faucets 523-369ABCP mini pre-rinse wall-mounted faucet. This unit boasts an 8'' body with adjustable 7 1/4'' to 8 3/4'' centers. The assembly features an 11 5/8'' mini pre-rinse riser a 23'' stainless steel hose and handle and a pre-rinse spray valve providing the all-in-one solution you need to elevate your cleaning capacity while saving energy and money. Featuring a 60 PSI rating with a 1.0 GPM low-flow water rate the water-conserving pre-rinse sprayer is perfect for restaurants commercial kitchens and other high-volume facilities! The faucet includes 2 3/8'' lever handles with a color-coded hot and cold index to make it easy to maintain a safe water temperature without any confusion.Developed with the utmost convenience in mind the wall-mounted design is easy to install and simple to maintain. The faucet installs directly on the wall with a 3/8'' offset inlet supply arm allowing it to match your mounting surface with ease. This unit provides plenty of versatility for warewashing applications while its reduced height makes it a great fit for environments where space is limited. Boasting a durable high-quality brass construction and bright polished chrome finish this unit is sure to get the job done right!Overall Dimensions:Faucet Height: 22Faucet Width: 12 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Pipe Strap, 2 in., PVC Coated (PV2000B2013)
- ZORO SELECT 1/2" x 3/8" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTR3)
- COMMERCIAL 9 1/8" Plastic 1/2 Floor Sink Top Grate (11468)
- WATTS Float Ball, Round, Self Threaded, 8 In (P8FLT)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- T&S BRASS T&S Brass B-1146 Workboard Back Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1146)
- T&S BRASS T&S Brass 238AB Metering Cartridge W/Blank Push Button (238AB)
- ZURN Zurn Pre-rinse Faucet With A Mixing Yoke and Check Stops - Lead Free (Z826X1-XL****)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL-CS)
- T&S BRASS T&S® 5EF-2D-DS Equip Sensor Faucet, 4" Deck Mount, 2.2 GPM, Chrome (5EF-2D-DS)
- T&S BRASS PreRinse Easyinstall 8 Wall Mount Faucet Spri (B-0133-CR-B)
- Chicago Faucet Food Service Faucets