Shop All Food Service Faucets
Chicago Faucet
510-SSXKCAB Deck-Mounted Pre-Rinse Faucet with 8'' Fixed Centers
Mfr # 857510SSXKCB
Zoro # G111581778
product price: $770.99
/ea
Free Shipping & Returns
$770.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 857510SSXKCB
- Zoro # G111581778
- Country of Origin China
- Category Food Service Faucets
Description
Optimize water efficiency and regulate usage by outfitting your sink with this Chicago Faucets deck-mounted pre-rinse faucet with 8'' fixed centers. This unit has a rated operating pressure of 20 to 125 PSI and a rated operating temperature of 40 to 140 degrees Fahrenheit for optimal performance. With its durable cast brass construction and polished chrome finish this faucet has a total lead content of less than or equal to 0.25% for your safety. For pre-rinse applications this unit includes a water-conserving pre-rinse spray valve that emits water at 1.0 GPM. To deliver water from your main line to the faucet this unit comes with a 44'' stainless steel hose and handle assembly.It boasts 8'' fixed centers that allow it to match the centers on your sink or mounting surface with ease. The hot and cold 2 3/8'' lever handles are color coded for easy identification. Control water flow and prevent leaks with the help of the 1/4-turn operating cartridges with integrated check valves. Prevent water pollution with the help of the inline vacuum breaker with dual checks and 2 1/2'' 90-degree inlet supply arm. The deck-mounted design and shank assembly make this model easy to install. Plus a 23'' standard pre-rinse riser is included to provide added height for your faucet.Overall Dimensions:Faucet Height: 41 3/4''Faucet Width: 12 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Polished Brass PVD Quarter Turn Angle Stop 1/2" FIP x 3/8" OD (S4202PB)
- SCRUBBING BUBBLES Mega Shower Foamer Rainshower Scent Bathroom Cleaner 32 oz (71016)
- ZORO SELECT 1" MNPT x 10 ft TBE Black Pipe Sch 40 (585-1200)
- PLAST-O-MATIC 120V AC PVC Solenoid Valve, Normally Closed, 1 in Pipe Size (PS100VW11-120/60-PV)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- ZURN Zurn Pre-rinse Faucet With A Mixing Yoke and Check Stops - Lead Free (Z826X1-XL****)
- FISHER Faucet 8Sawlh 03Srv (2453)
- KROWNE Krowne 22-204 - 3-1/2" Twist Waste Drain with 1-1/4" Overflow Outlet (Cap Included) (22-204)
- T&S BRASS T&S Brass B-0107 Replacement Spray Valve (B-0107)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL)
- T&S BRASS T&S Brass B-0665-BSTP Polished Chrome Service Sink Faucet (B-0665-BSTP)
- Chicago Faucet Food Service Faucets