No Product Image Available

Chicago Faucet

510-GXKCAB Wall-Mounted Pre-Rinse Faucet with 8'' Adjustable Centers


product price: $1,174.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Optimize water efficiency and regulate usage by outfitting your sink with this Chicago Faucets wall-mounted pre-rinse faucet with 8'' adjustable centers and 9 1/2'' L-type swing spout. Designed with a 9 1/2'' L-type swing spout this faucet combines functionality with style. This unit is equipped with a Quixtop outlet with a single screen design that releases a full flow of water. This unit has a rated operating pressure of 20 to 125 PSI and a rated operating temperature of 40 to 140 degrees Fahrenheit for optimal performance. With its durable cast brass construction and polished chrome finish this faucet has a total lead content of less than or equal to 0.25% for your safety.This model boasts an 8'' body adjustable arms and 7 1/4'' to 8 3/4'' adjustable centers. The hot and cold vandal-proof 2 3/8'' lever handles are color coded for easy identification. Control water volume and prevent scalding with the help of the ceramic 1/4-turn operating cartridges with integrated check valves and Quaturn compression operating cartridge. For pre-rinse applications this unit includes a water-conserving pre-rinse spray valve that emits water at 1.0 gallons per minute and an Adapta-Faucet integrated faucet. Plus a 23'' standard pre-rinse riser is included to provide added height for your faucet. The wall-mounted design 3/8'' offset inlet supply arm and 2 5/16'' diameter slip flange make this unit easy to install.Overall Dimensions:Faucet Height: 45 1/8''Faucet Width: 12 3/4''Add-On Faucet: 9 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.