No Product Image Available
Chicago Faucet

510-GVB613L15XKCAB Wall-Mounted Pre-Rinse Faucet


product price: $1,388.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Optimize water efficiency and regulate usage by outfitting your sink with this Chicago Faucets wall-mounted pre-rinse faucet with 8'' adjustable centers and 14'' L-type swing spout. Designed with a 14'' L-type swing spout this faucet combines functionality with style. This unit is equipped with a Quixtop outlet with a single screen design that releases a full flow of water. This unit has a rated operating pressure of 20 to 125 PSI and a rated operating temperature of 40 to 140 degrees Fahrenheit for optimal performance. With its durable cast brass construction and polished chrome finish this faucet has a total lead content of less than or equal to 0.25% for your safety. For pre-rinse applications this unit includes an Adapta faucet and a water-conserving pre-rinse spray valve that emits water at 1.0 GPM.It boasts an 8'' body adjustable arms and 7 1/4'' to 8 3/4'' adjustable centers that allow it to match the centers on your sink or mounting surface with ease. To deliver water from your main line to the faucet this unit comes with a 44'' stainless steel hose and handle assembly. The hot and cold vandal-proof 2 3/8'' lever-style handles are color coded for easy identification. Control water flow and prevent leaks with the help of the ceramic 1/4-turn operating cartridges and Quaturn compression operating cartridge. Prevent water pollution with the help of the inline vacuum breaker with dual checks and the 3/8'' offset inlet supply arm. The wall-mounted design and the 2 5/16'' diameter slip flange make this model easy to install. Plus a 23'' standard pre-rinse riser is included to provide added height for your faucet.Overall Dimensions:Faucet Width: 12 3/4''Faucet Height: 47 1/2''Add-On Faucet: 14''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.