Shop All Food Service Faucets
Chicago Faucet
510-G613XKCAB Wall-Mounted Pre-Rinse Faucet with 8'' Adjustable Centers
Mfr # 857510GXKCB
Zoro # G611581834
Free Shipping & Returns
$763.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 857510GXKCB
- Zoro # G611581834
- Country of Origin China
- Category Food Service Faucets
Description
Optimize water efficiency and regulate usage by outfitting your sink with this Chicago Faucets wall-mounted pre-rinse faucet with 8'' adjustable centers. This unit is equipped with a Quixtop outlet with a single screen design that releases a full flow of water. This unit has a rated operating pressure of 20 to 125 PSI and a rated operating temperature of 40 to 140 degrees Fahrenheit for optimal performance. With its durable cast brass construction and polished chrome finish this faucet has a total lead content of less than or equal to 0.25% for your safety. To deliver water from your main line to the faucet this unit comes with a 44'' stainless steel hose and handle assembly.This model boasts an 8'' body adjustable arms and 7 1/4'' to 8 3/4'' adjustable centers. The hot and cold vandal-proof 2 3/8'' lever handle is color coded for easy identification. Control water volume and prevent scalding with the help of the ceramic 1/4-turn operating cartridges with integrated check valves. For pre-rinse applications this unit includes a water-conserving pre-rinse spray valve that emits water at 1.0 GPM. Plus a 23'' standard pre-rinse riser is included to provide added height for your faucet. The wall-mounted design 3/8'' offset inlet supply arm and 2 5/16'' diameter slip flange make this unit easy to install.Overall Dimensions:Faucet Height: 39 5/8''Faucet Width: 12 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE 1-1/4 in. ID x 20 ft. Type L Hard Copper Tubing (LH12020)
- JOHN GUEST 1/4 Tube Red Plastic Locking Clip, 100PK (PIC1808R)
- ZORO SELECT 3", FNPT x FNPT, Bronze, Y Strainer, 300 psi @ 210 Degrees F, 125 psi @ 353 Degrees F (6NPX6)
- ZORO SELECT 1/2" FNPT Stainless Steel Ball Valve Inline (G-SSF-50)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- CHICAGO FAUCET 897-CCP Polished Chrome Wall-Mounted Faucet (857897CCP)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1)
- T&S BRASS T&S Brass 002712-40 Spindle Assembly, Spring Check - Hot (002712-40)
- T&S BRASS T&S Brass B-10K B-0107 Spray Valve Repair Kit 1.15 GPM (B-10K)
- FISHER Faucet Swxh 03Srv (82295)
- FISHER MFG Fisher, 36" Replacement Pre-Rinse Hose (2914)
- Chicago Faucet Kitchen Faucets & Accessories