Shop All Food Service Faucets
Chicago Faucet
510-G613L15XKCAB Pre-Rinse Wall-Mounted Faucet
Mfr # 85751G613L15XB
Zoro # G811592234
Free Shipping & Returns
$1,196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 85751G613L15XB
- Zoro # G811592234
- Country of Origin China
- Category Food Service Faucets
Description
Optimize your washing station with this Chicago Faucets 510-G613L15XKCAB pre-rinse wall-mounted faucet. This unit boasts an 8'' body with adjustable 7 1/4'' to 8 3/4'' centers. The assembly features a 14'' L-type swing spout a full flow Quixtop outlet a 23'' pre-rinse riser and a 44'' stainless steel hose and handle providing ample reach and leverage to elevate your cleaning capacity while saving energy and money. Featuring a 60 PSI rating with a 1.0 GPM low-flow water rate the water-conserving pre-rinse sprayer is perfect for restaurants commercial kitchens and other high-volume facilities! The faucet includes 2 3/8'' lever handles with a color-coded hot and cold index to make it easy to maintain a safe water temperature without any confusion.Developed with the utmost convenience in mind the wall-mounted design is easy to install and simple to maintain. The faucet installs directly on the wall with a 3/8'' offset inlet supply arm allowing it to match your mounting surface with ease. This unit provides plenty of versatility for warewashing applications while its reduced height makes it a great fit for environments where space is limited. Boasting a durable high-quality brass construction and bright polished chrome finish this unit is sure to get the job done right!Overall Dimensions:Faucet Height: 45 1/8''Faucet Width: 12 3/4''Add-On Faucet: 14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-SET Flaring (FS275)
- ZURN Retainer Screw, Brass (7000-11D)
- ZORO SELECT Towel Bar Brackets, Brushed Nickel Finish (16155)
- SMITH-COOPER 6" x 4" Reducing Coupling (4316001316)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- KROWNE Krowne 12-808L - Silver Series 8" Center Wall Mount Faucet, 8" Spout (12-808L)
- T&S BRASS T&S Brass B-7212-01* Open Hose Reel W/ 15' Hose, Epoxy Coated Steel (B-7212-01*)
- T&S BRASS T&S Brass 000789-20 Removable Insert For Eterna Cartridge - Cold, Left (000789-20)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Low Arc Laundry Sink Faucet (Z843J1-XL-3F)
- KROWNE Krowne 12-806L - Commercial Series 8" Center Wall Mount Faucet, 6" Spout (12-806L)
- Chicago Faucet Food Service Faucets