Shop All Food Service Faucets
Chicago Faucet
509-SSVBL12XKCAB Deck-Mounted Pre-Rinse Faucet
Mfr # 857509SVL12KCB
Zoro # G011581212
product price: $1,174.99
/ea
Free Shipping & Returns
$1,174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 857509SVL12KCB
- Zoro # G011581212
- Country of Origin China
- Category Food Service Faucets
Description
Optimize water efficiency and regulate usage by outfitting your sink with this Chicago Faucets deck-mounted pre-rinse faucet with 8'' fixed centers and inline vacuum breaker. This unit has a rated operating pressure of 20 to 125 PSI and a rated operating temperature of 40 to 140 degrees Fahrenheit for optimal performance. With its durable cast brass construction and polished chrome finish this faucet has a total lead content of less than or equal to 0.25% for your safety. For pre-rinse applications this unit includes an Adapta faucet and a water-conserving pre-rinse spray valve that emits water at 1.0 GPM.It boasts 8'' fixed centers that allow it to match the centers on your sink or mounting surface with ease. To deliver water from your main line to the faucet this unit comes with a 29'' stainless steel hose and handle assembly. The hot and cold vandal-proof 2 3/8'' lever-style handles are color coded for easy identification. Control water flow and prevent leaks with the help of the ceramic 1/4-turn operating cartridges and Quaturn compression operating cartridge. Prevent water pollution with the help of the inline vacuum breaker with dual checks and the 2 1/2'' 90-degree inlet supply arm. Plus the deck-mounted design makes this model easy to install.Overall Dimensions:Faucet Height: 13 1/8''Faucet Width: 12 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Stem 5A-1H Crane (15119E)
- DORMONT Gas Connector, PVC Coated SS, 1/2 x 48 In (1650BP48)
- RIDGID Cordless Press Tool Kit, Max Pipe Size2in (RP 351)
- DANCO Faucet Cartidge For Gb (9D00089932)
- CHICAGO FAUCET 897-CCP Polished Chrome Wall-Mounted Faucet (857897CCP)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- FISHER Faucet 8Bslh 08Ss (13242)
- T&S BRASS T&S Brass B-10K B-0107 Spray Valve Repair Kit 1.15 GPM (B-10K)
- T&S BRASS T&S Brass B-0231-EE B-0231-EE Widespread Faucet W/ 12" Swing Nozzle (B-0231-EE)
- T&S BRASS T&S Brass B-1210 Pedestal Push Back Single Glass Filler (B-1210)
- T&S BRASS T&S Brass B-0665-BSTP Polished Chrome Service Sink Faucet (B-0665-BSTP)
- Chicago Faucet Food Service Faucets