Shop All Food Service Faucets
Chicago Faucet
509-GXKCAB Wall-Mounted Pre-Rinse Fitting
Mfr # 857509GXKCB
Zoro # G011592539
product price: $982.99
/ea
Free Shipping & Returns
$982.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 857509GXKCB
- Zoro # G011592539
- Country of Origin China
- Category Food Service Faucets
Description
Optimize water efficiency and regulate usage by outfitting your sink with this Chicago Faucets wall-mounted pre-rinse fitting with adjustable centers and 9 1/2'' L-type swing spout. Designed with a 9 1/2'' L-type swing spout this faucet combines functionality with style. This unit is equipped with a Quixtop outlet with a single screen design that releases a full flow of water. This unit has a rated operating pressure of 20 to 125 PSI and a rated operating temperature of 40 to 140 degrees Fahrenheit for optimal performance. With its durable cast brass construction and polished chrome finish this faucet has a total lead content of less than or equal to 0.25% for your safety. For pre-rinse applications this unit includes a water-conserving pre-rinse spray valve that emits water at 1.0 GPM.It boasts an 8'' body adjustable arms and 7 1/4'' to 8 3/4'' adjustable centers with 1/2'' NPT female connections for fast and easy installation. To deliver water from your main line to the faucet this unit comes with a 60'' stainless steel hose and handle assembly. The hot and cold vandal-proof 2 3/8'' lever-style handles are color coded for easy identification. Control water flow and prevent leaks with the help of the ceramic 1/4-turn operating cartridges and Quaturn compression operating cartridge. Prevent water pollution with the help of the inline vacuum breaker with dual checks and the 3/8'' offset inlet supply arm. Plus the wall-mounted design and the 2 5/16'' diameter slip flange make this model easy to install.Overall Dimensions:Faucet Width: 12 3/4''Faucet Height: 12 5/8''Add-On Faucet: 9 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 1 in. x 1 in. PVC FIP x FIP Union (PVCU1F)
- GENOVA BUSHING ABS 4"" SPIGXHUB (ABS001180600)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 in x 1/2 in Pipe Size (837-247)
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 20 Micron, 2-7/8" O.D., 20 in H (255487-75)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- FISHER Faucet Bd 12Rgn (3816)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842H4-XL)
- FISHER Faucet 8Sawlh 03Srv (2453)
- ZURN Manual, 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet (Z842B4-XL)
- T&S BRASS T&S Brass B-1141 Workboard Deck Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1141)
- T&S BRASS T&S Brass B-7212-01* Open Hose Reel W/ 15' Hose, Epoxy Coated Steel (B-7212-01*)
- Chicago Faucet Food Service Faucets