Shop All Utility Sink Faucets
Chicago Faucet
445-VBRXKCRCF Wall-Mounted Mop Sink Faucet with Adjustable Centers Rect
Mfr # 857445VBRXKCRCF
Zoro # G011592256
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 857445VBRXKCRCF
- Zoro # G011592256
- Country of Origin China
- Category Utility Sink Faucets
Description
Optimize water efficiency and regulate usage by outfitting your sink with this Chicago Faucets wall-mounted mop sink faucet with adjustable centers. This unit has a rated operating pressure of 20 to 125 PSI and a rated operating temperature of 40 to 140 degrees Fahrenheit for optimal performance. With its polished chrome finish this faucet is durable enough for long-term use. The 5 3/4'' rigid vacuum breaker spout with 3/4'' male hose thread and pail hook along with the 2 1/2'' offset inlet supply arm with integral shutoff stop help prevent contamination of your water supply.It boasts a 3 3/8'' body adjustable arms and 3'' to 8 3/8'' adjustable centers that allow it to match the centers on your sink or mounting surface with ease. The hot and cold vandal-proof 2 3/8'' lever-style handles are color coded for easy identification. Control water flow and prevent leaks with the help of the ceramic 1/4-turn operating cartridges with integrated check valves. Plus the wall-mounted design makes this model easy to install.Overall Dimensions:Spout Length: 5 3/4''Faucet Height: 12 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spray Head Kit (1357002-VS)
- GOBIDET Hand Held Bidet, 7/8 In, White (2012WX)
- ZORO SELECT 1-1/4" MNPT 304 SS Square Head Plug, Max. Pressure: 300 psi (40SQ112N114)
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SKH, Compatible to P195BN Water Filters (1PK) Made by AFC (AFC-APH-300-12000SKH-1p-4675)
- MOEN M-Dura Two-Handle Utility Faucet (8277)
- BK RESOURCES Workforce Standard Duty Faucet with 18" Double-Jointed Swing Spout (BKF-8W-18-G)
- BK RESOURCES Evolution 4" Deck Mount Stainless Steel Faucet, 5" Gooseneck Spout (EVO-4DM-5G)
- BK RESOURCES 48 Service Sink Faucet Hose with Standard Garden Hose Threading (BK-SFH-48)
- BK RESOURCES Workforce Standard Duty Faucet, Body Only W/Out Spout, 4"O.C.Splash Mount (BKF-W-XX-G)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Chrome (0471-RC)
- CENTRAL BRASS Two Handle Laundry Faucet, Direct Sweat, Centerset, Rough Brass (466)
- Chicago Faucet Utility Sink Faucets