Shop All Utility Sink Faucets
Chicago Faucet
445-VBRRCF Wall-Mounted Mop Sink Faucet
Mfr # 857445VBRRCF
Zoro # G911592264
product price: $802.99
/ea
Free Shipping & Returns
$802.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 857445VBRRCF
- Zoro # G911592264
- Country of Origin China
- Category Utility Sink Faucets
Description
Optimize water efficiency and regulate usage by outfitting your sink with this Chicago Faucets wall-mounted mop sink faucet with adjustable centers and 5 3/4'' rigid vacuum breaker spout. Designed with a 5 3/4'' rigid vacuum breaker spout with a pail hook and 3/4'' male hose thread this faucet combines functionality with style. This unit has a rated operating pressure of 20 to 125 PSI and a rated operating temperature of 40 to 140 degrees Fahrenheit for optimal performance. With its rough chrome finish this faucet is durable enough for long-term use. The 2 1/2'' offset supply arm with integral shutoff stop helps prevent contamination of your water supply.It boasts a 3 3/8'' body adjustable arms and 3'' to 8 3/8'' adjustable centers that allow it to match the centers on your sink or mounting surface with ease. The hot and cold vandal-proof 2 3/8'' lever handles are color coded for easy identification. Control water flow and prevent leaks with the help of the Quaturn compression operating cartridges. Plus the wall-mounted design makes this model easy to install.Overall Dimensions:Spout Length: 5 3/4''Faucet Height: 9 1/2''Faucet Width: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Hose Handle (224472)
- THRIFCO PLUMBING 1/2 Inch MIP Brass Plug (9316092)
- NANTUCKET SINKS 32 Inch Pro Series 55/45 Offset Double bowl Undermount Zero Radius Stainless Steel Kitchen Sink (ZR3219-OS-16)
- SIEMENS Valve Actuator, 24V, Non-Spring Return (SSB81U)
- BK RESOURCES Optiflow Solid Body Faucet, 12" Swing Spout, 8" O.C. Splash Mount (BKF-8SM-12-G)
- BK RESOURCES Workforce Standard Duty Faucet, 16" Swing Spout, 4" O.C.Deck Mount (BKD-16-G)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass (468)
- BK RESOURCES WorkForce Standard Duty Faucet, Body Only, 4" O.C. deck mount (BKD-XX-G)
- BK RESOURCES Optiflow Heavy Duty Faucet, 10" Swing Spout, 8" O.C. Splash Mount (BKF-10-G)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Overall Width: 10" (0051-URC)
- BK RESOURCES Heavy Duty Faucet, 6" Swing Spout, 8" O.C. Deck Mount (BKF8HD-6-G)
- Chicago Faucet Utility Sink Faucets